STRAIGHT BLADE RECEPTACLE LEV 5585 BRN DPLX RCPT NEMA7 15R

  

*Images are for illustration purposes only and may not be an exact representation of the product

STRAIGHT BLADE RECEPTACLE LEV 5585 BRN DPLX RCPT NEMA7 15R

SKU: 154839
DUPLEX, SLIM, SMOOTH FACE TYPE; NYLON MATERIAL; BROWN COLOR; 7-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL 498, CSA C22.2, NOM 057 APPROVAL; 277 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); IMPACT RESISTANT; BACK, SIDE WIRING

Overview

DUPLEX, SLIM, SMOOTH FACE TYPE; NYLON MATERIAL; BROWN COLOR; 7-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL 498, CSA C22.2, NOM 057 APPROVAL; 277 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); IMPACT RESISTANT; BACK, SIDE WIRING

Specifications

List UOM Qty
1
Order UOM
ea
UPC
07847724440
GTIN
00078477244401
UNSPSC
39121406
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Brand Name
No
Manufacturer Name
LEVITON MFG CO
Manufacturer Part Number
5585
Energy Star Flag
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.