Stahlin BPJ2020CS Carbon Steel Standard Back Panel 20-Inch x 0.105-Inch x 20-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stahlin BPJ2020CS Carbon Steel Standard Back Panel 20-Inch x 0.105-Inch x 20-Inch

SKU: 796982
Stahlin J Series Standard back panel has carbon steel construction for high strength and durability. The square panel measures 20-Inch x 0.105-Inch x 20-Inch.
  • Made from carbon steel for durability
  • Has a dimension of 20-Inch x 0.105-Inch x 20-Inch
  • Easy to install

Overview

Stahlin J Series Standard back panel has carbon steel construction for high strength and durability. The square panel measures 20-Inch x 0.105-Inch x 20-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Brand Name
Stahlin
Shape
Square
Manufacturer Part Number
BPJ2020CS
Manufacturer Name
Stahlin
UPC
78592855434
Finish
No
Item Name
Back Panel
Energy Star Flag
No
Material
Carbon Steel
UNSPSC
39121302
GTIN
00785928554346
Type
Standard
Size
20 Inch Width x 0.105 Inch Depth x 20 Inch Height

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.