Southwire THHN12GYOES Solid Copper THHN Cable 12-AWG 500-ft Gray With Orange Stripe Simpull™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire THHN12GYOES Solid Copper THHN Cable 12-AWG 500-ft Gray With Orange Stripe Simpull™

SKU: 559448
Southwire Simpull™ 12-AWG Copper THHN cable has 0.004-Inch nylon jacket in gray color with orange stripe to withstand harsh environmental conditions. The 0.015-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. This 500-ft cable has outside diameter of 0.121-Inch. It has voltage rating of 600-Volts. It withstands temperature rating of 75 deg C/90 deg C. It is ideal for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications. Cable is UL listed, CSA certified and RoHS/REACH compliant.
  • Solid THHN cable
  • Features PVC insulation
  • Suitable for industrial, commercial and residential applications

Overview

Southwire Simpull™ 12-AWG Copper THHN cable has 0.004-Inch nylon jacket in gray color with orange stripe to withstand harsh environmental conditions. The 0.015-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. This 500-ft cable has outside diameter of 0.121-Inch. It has voltage rating of 600-Volts. It withstands temperature rating of 75 deg C/90 deg C. It is ideal for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications. Cable is UL listed, CSA certified and RoHS/REACH compliant.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THHN12GYOES
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 83, UL 758, UL 1063, UL 1581, CSA C22.2 No.75, VW-1, FT1, MTW, RoHS Compliant, REACh Compliant
Wire Gauge Size
12 AWG
Brand Name
Southwire
Manufacturer Name
Southwire
Voltage Rating
600 Volt
Sub Brand
Simpull™
Country Of Origin
France
Energy Star Flag
No
Conductor Material
Copper
Insulation Material
PVC
Insulation Thickness
0.015 Inch
Jacket Material
Nylon
Temperature Rating
75 deg C Wet, 90 deg C Dry
Jacket Thickness
0.004
Length
500
Color
Gray with Orange Stripe
Outside Diameter
0.121
Packing Type
No
Stranded/Solid
Solid
Item Name
THHN Cable
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.