Southwire 58609501 Stranded Copper THHN Building Wire 12-AWG 2000-ft CoilPack Black White/Black Simpull™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 58609501 Stranded Copper THHN Building Wire 12-AWG 2000-ft CoilPack Black White/Black Simpull™

SKU: 623649
Southwire Simpull™ 12-AWG THHN building wire in black, white/black color, has a voltage rating of 600-Volts and current rating of 20-Amps. It has an outside diameter of 128-mil. This 1000-ft 19-stranded copper wire is insulated with 15-mil thick thermoplastic and has 4-mil thick nylon jacket. It withstands a temperature rating of 90 deg C. It is suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications. Wire meets UL 83, 758, 1063, 1581, CSA C22.2 No.75, ASTM - B3, B8, B787, T90 nylon/TWN75, NOM-ANCE 90 deg C, Federal Specification A-A-59544, NEMA WC-70, NEC, NFPA 70, CT rated in sizes 1/0-AWG and larger, VW-1 - sizes 14 through 1 AWG, FT1, MTW and RoHS/REACH standards.
  • Offers heat, moisture, gasoline and oil resistance
  • Features SIMpull technology to ensure easy pulling
  • Suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications

Overview

Southwire Simpull™ 12-AWG THHN building wire in black, white/black color, has a voltage rating of 600-Volts and current rating of 20-Amps. It has an outside diameter of 128-mil. This 1000-ft 19-stranded copper wire is insulated with 15-mil thick thermoplastic and has 4-mil thick nylon jacket. It withstands a temperature rating of 90 deg C. It is suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications. Wire meets UL 83, 758, 1063, 1581, CSA C22.2 No.75, ASTM - B3, B8, B787, T90 nylon/TWN75, NOM-ANCE 90 deg C, Federal Specification A-A-59544, NEMA WC-70, NEC, NFPA 70, CT rated in sizes 1/0-AWG and larger, VW-1 - sizes 14 through 1 AWG, FT1, MTW and RoHS/REACH standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
58609501
Made In America
Yes
RoHS Flag
Yes
UNSPSC
26121524
GTIN
00032886921025
Standards
UL 83, 758, 1063, 1581, CSA C22.2 No.75, ASTM - B3, B8, B787, T90 Nylon/TWN75, NOM-ANCE 90 deg C, Federal Specification A-A-59544, NEMA WC-70, NEC, NFPA 70, CT Rated in Sizes 1/0 AWG and larger, VW-1 - Sizes 14 through 1 AWG, FT1, Sunlight Resistant, MTW, RoHS/REACH Compliant
Wire Gauge Size
12 AWG
Brand Name
Southwire
UPC
03288692102
Manufacturer Name
Southwire
Voltage Rating
600 Volt
Sub Brand
Simpull™
Country Of Origin
United States of America
Energy Star Flag
No
Amperage Rating
20 Amp
Conductor Material
Copper
Insulation Material
Thermoplastic
Insulation Thickness
15 mil
Jacket Material
Nylon
Temperature Rating
90 deg C
Jacket Thickness
4
Length
2000
Color
Black, White/Black
Number of Conductors
2
Outside Diameter
128
Packing Type
CoilPack
Stranded/Solid
Stranded
Item Name
THHN Building Wire
Strands
19

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.