Southwire 56924312 Pulling Device 500-KCMIL 12-Inch Simpull Head®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 56924312 Pulling Device 500-KCMIL 12-Inch Simpull Head®

SKU: 73614
Southwire Simpull Head® Pulling device of nominal size 500-KCMIL, is used to pull wire. It comes with a lanyard of length 12-inches. This pulling device with factory installed pulling grip gets rid of the requirement of pulling head on the job site and reduces waste. It has a gripping system that safely pulls out the wire without damaging the conductors. The low-profile head of this device ensures easy fit in the conduit or around a tight turn.
  • Eliminates the requirement to move multiple reels and avoid injury
  • Requires no application of pulling lubricant
  • Incorporates less bulk low-profile head that ensures easier pulling of wire even through elbows

Overview

Southwire Simpull Head® Pulling device of nominal size 500-KCMIL, is used to pull wire. It comes with a lanyard of length 12-inches. This pulling device with factory installed pulling grip gets rid of the requirement of pulling head on the job site and reduces waste. It has a gripping system that safely pulls out the wire without damaging the conductors. The low-profile head of this device ensures easy fit in the conduit or around a tight turn.

Specifications

List UOM Qty
1
Order UOM
ea
Case Material
No
Tape End
No
Tape Material
No
UNSPSC
27113100
Brand Name
Southwire
Sub Brand
Simpull Head®
Energy Star Flag
No
Nominal Size
500 KCMIL
UPC
03288688898
Manufacturer Name
Southwire
Item Name
Pulling Device
Manufacturer Part Number
56924312

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.