Southwire 56921612 Pulling Head 4/0-AWG 12-Inch Simpull Head®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 56921612 Pulling Head 4/0-AWG 12-Inch Simpull Head®

SKU: 73408
Southwire Simpull Head® Pulling head features low profile design to eliminate the problem of the head not fitting in the conduit or around a tight turn. The 4/0-AWG pulling head with two crimps, has 12-Inch lanyard length. The factory and field installable pulling grip helps save your time.
  • Eliminates the need to make up a pulling head on the job site and minimizes waste
  • Saves time making pulling heads
  • The factory installed conductors guaranteed not to pull loose during your pull

Overview

Southwire Simpull Head® Pulling head features low profile design to eliminate the problem of the head not fitting in the conduit or around a tight turn. The 4/0-AWG pulling head with two crimps, has 12-Inch lanyard length. The factory and field installable pulling grip helps save your time.

Specifications

List UOM Qty
1
Order UOM
ea
Case Material
No
Tape End
No
Tape Material
No
UNSPSC
27113100
Brand Name
Southwire
Number of Crimps
2.0000
Sub Brand
Simpull Head®
Energy Star Flag
No
Nominal Size
4/0 AWG
UPC
99336621612
Manufacturer Name
Southwire
Item Name
Pulling Head
Manufacturer Part Number
56921612

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.