Soraa 777069 Dimmable MR16 VIVID Series LED Lamp 9-Watt GU5.3 Base 490-Lumens 95 CRI 3000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Soraa 777069 Dimmable MR16 VIVID Series LED Lamp 9-Watt GU5.3 Base 490-Lumens 95 CRI 3000K

SKU: 569689
Soraa LED Lamp delivers 490-Lumens of bright light for all your working needs. This 9-Watt lamp has a color temperature of 3000K and CRI of 95 for superior color rendering. It features up to 35000 hour lamp life. It features exceptional beam control that enables unique 10-degree narrow spot and smooth uniform beams. This 12-Volt lamp is suitable for MR16 compatible recessed downlights, track lighting and other indoor applications. It is geometrically compatible with standard fixtures and suitable for damp locations. LED lamp meets cULus, CE, FCC, RoHS, Energy Star and ANSI/IEC standards.
  • Dimmable
  • Features single light source and single crisp shadow
  • Offers energy efficiency & long life
  • Narrow spot compatible with Soraa SNAP system accessories
  • Power factor less than 0.92
  • MR16 compatible recessed downlights, track lighting and other indoor applications

Overview

Soraa LED Lamp delivers 490-Lumens of bright light for all your working needs. This 9-Watt lamp has a color temperature of 3000K and CRI of 95 for superior color rendering. It features up to 35000 hour lamp life. It features exceptional beam control that enables unique 10-degree narrow spot and smooth uniform beams. This 12-Volt lamp is suitable for MR16 compatible recessed downlights, track lighting and other indoor applications. It is geometrically compatible with standard fixtures and suitable for damp locations. LED lamp meets cULus, CE, FCC, RoHS, Energy Star and ANSI/IEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
9 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
MR16
Maximum Overall Length
1.79
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, CE Marked, FCC Compliant, RoHS Compliant, Energy Star Rated, ANSI/IEC Compliant
Light Color
No
Lumens
490 Lumens
Voltage Rating
12 Volt
Type
VIVID Series
Temperature Rating
-40 to 100 deg C
UPC
84956500967
Manufacturer Name
Soraa
Manufacturer Part Number
777069
Designation
SM16-09-36D-930-03
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
95.0000
Center Beam Candle Power
1280 cd
Bulb Base
GU5.3
Brand Name
Soraa
Color Temperature
3000K
Beam Angle
36 Degree
Average Life
35000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.