SolarEdge SE1000-CDMA2005-S1 Cellular CDMA Kit 3.55-Inch x 1.35-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

SolarEdge SE1000-CDMA2005-S1 Cellular CDMA Kit 3.55-Inch x 1.35-Inch

SKU: 380174
SolarEdge Cellular CDMA kit connects SolarEdge inverters wirelessly to the internet. This kit enables remote analysis and troubleshooting. It includes cellular modem, plastic holder, antenna, mounting clip with antenna cable, cable holder and firmware upgrade card. It is suitable for single phase inverter. Cellular CDMA kit is cUL/UL listed and RoHS compliant.
  • Connects SolarEdge inverters wirelessly to the Internet
  • Requires one cellular kit per inverter
  • Installed inside the enclosure of inverter to ensure outdoor resilience
  • Facilitates remote analysis and troubleshooting
  • Provides immediate monitoring connection feedback

Overview

SolarEdge Cellular CDMA kit connects SolarEdge inverters wirelessly to the internet. This kit enables remote analysis and troubleshooting. It includes cellular modem, plastic holder, antenna, mounting clip with antenna cable, cable holder and firmware upgrade card. It is suitable for single phase inverter. Cellular CDMA kit is cUL/UL listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Cable Type
No
Brand Name
SolarEdge
Transmission Speed
No
Manufacturer Name
SolarEdge Technologies
Manufacturer Part Number
SE1000-CDMA2005-S1
Interface
SolarEdge Inverters Wireless
Dimensions
3.55 Inch Length x 1.35 Inch Width
Degree of Protection
No
Item Name
Cellular CDMA Kit
RoHS Flag
Yes
Energy Star Flag
No
UNSPSC
43222628
Standards
UL/cUL 60950 Listed, 02-RSS, 003-ICES): IC (Canada Industry, B class 24, 22, 15 parts F, RoHS Compliant
Finish
No
Includes
Cellular Modem, Plastic Holder, Antenna, Mounting Clip with Antenna Cable, Cable Holder and Firmware Upgrade Card
Country Of Origin
France
Temperature Rating
-40 to 85 deg C
Frequency Rating
824 - 849 Mega-Hz Transmit, 869 - 894 Mega-Hz Receive for CDMA 800; 1850 - 1910 Mega-Hz Transmit, 1930 - 1990 Mega-Hz Receive for CDMA 1900
Mounting
Clip

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.