SINGLE POSITION METER SOCKET MILB U2048 RL 200A 5T RL HD LVR OH

  

*Images are for illustration purposes only and may not be an exact representation of the product

SINGLE POSITION METER SOCKET MILB U2048 RL 200A 5T RL HD LVR OH

SKU: 150143
RINGLESS TYPE; 10 INCH W X 4-7/8 INCH D X 18-1/2 INCH H SIZE; 6 AWG TO 350 KCMIL (LINE/LOAD) WIRE SIZE; POWDER COATED G90 GALVANIZED STEEL ENCLOSURE MATERIAL; UL APPROVAL; 600 VAC VOLTAGE RATING; SURFACE MOUNTING; NEMA 3R ENCLOSURE

Overview

RINGLESS TYPE; 10 INCH W X 4-7/8 INCH D X 18-1/2 INCH H SIZE; 6 AWG TO 350 KCMIL (LINE/LOAD) WIRE SIZE; POWDER COATED G90 GALVANIZED STEEL ENCLOSURE MATERIAL; UL APPROVAL; 600 VAC VOLTAGE RATING; SURFACE MOUNTING; NEMA 3R ENCLOSURE

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78457213462
GTIN
00784572134621
UNSPSC
39121102
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
MILBANK MFG CO
Manufacturer Part Number
U2048-RL
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.