Siemens HQJ23B225H Low Voltage Molded Case Circuit Breaker 3-Pole 225-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens HQJ23B225H Low Voltage Molded Case Circuit Breaker 3-Pole 225-Amp 240-Volt AC

SKU: 351732
Standard Pack/Case Quantity: 1/Pack
Siemens 3-Pole Molded case circuit breaker is rated at 225-Amps and 240-Volt AC. Interrupt current rating of this circuit breaker is 65-Kilo-Amps. It measures 4.5-Inch x 2.53-Inch x 7-Inch. This 3-Phase QJ-Frame circuit breaker with load side lug terminal connection, features LI, non-interchangeable and thermal magnetic trip function to ensure reliability. Circuit breaker is UL listed and HACR rated.
  • Current rating of 225-Amps
  • Measures 4.5-Inch x 2.53-Inch x 7-Inch
  • Operates well up to 40 deg C

Overview

Siemens 3-Pole Molded case circuit breaker is rated at 225-Amps and 240-Volt AC. Interrupt current rating of this circuit breaker is 65-Kilo-Amps. It measures 4.5-Inch x 2.53-Inch x 7-Inch. This 3-Phase QJ-Frame circuit breaker with load side lug terminal connection, features LI, non-interchangeable and thermal magnetic trip function to ensure reliability. Circuit breaker is UL listed and HACR rated.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
4.5 Inch Width x 2.53 Inch Depth x 7 Inch Height
Phase
3
Number of Poles
3
Brand Name
Siemens
Item Name
Molded Case Circuit Breaker
Interrupt Rating
65 Kilo-Amp
Frequency Rating
50/60 Hz
Frame
QJ 225 AMP
Manufacturer Name
Siemens
Actuator
No
Voltage Rating
240 Volt AC
Type
Low Voltage
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Load Side Lug
Temperature Rating
40 deg C
Amperage Rating
225 Amp
Manufacturer Part Number
HQJ23B225H
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, HACR Rated
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.