Siemens 52SA2AABA1P 600-Volt AC-15: 60-Amp at 110-Volt 30-Amp at 230-Volt 15-Amp at 400-Volt 12-Amp at 500-Volt 2-Position Heavy-Duty Watertight/Oiltight Non-Illuminated Selector Switch Black With White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 52SA2AABA1P 600-Volt AC-15: 60-Amp at 110-Volt 30-Amp at 230-Volt 15-Amp at 400-Volt 12-Amp at 500-Volt 2-Position Heavy-Duty Watertight/Oiltight Non-Illuminated Selector Switch Black With White

SKU: 467115
Siemens Heavy-duty, non-illuminated selector switch is a 2-Position switch that has 1 NO - 1 NC contact type. Switch in black/white color, has IP66 and IP20 enclosure rated as dust tight and watertight. It features high-strength metal construction with chrome finish for enhanced durability. Heavy-duty switch operates at 60-Amps at 110-Volts, 30-Amps at 230-Volts, 15-Amps at 400-Volts, 12-Amps at 500-Volts. Switch is UL listed and CSA certified.
  • 2-Position
  • 1 NO - 1 NC Contact configuration
  • Features metal construction with chrome finish

Overview

Siemens Heavy-duty, non-illuminated selector switch is a 2-Position switch that has 1 NO - 1 NC contact type. Switch in black/white color, has IP66 and IP20 enclosure rated as dust tight and watertight. It features high-strength metal construction with chrome finish for enhanced durability. Heavy-duty switch operates at 60-Amps at 110-Volts, 30-Amps at 230-Volts, 15-Amps at 400-Volts, 12-Amps at 500-Volts. Switch is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Illumination Type
No
Bezel Material
No
Body Material
No
Actuator
Short Lever
Action
Maintained
Degree of Protection
IP20/IP66
Color
Black with White
Brand Name
Siemens
Amperage Rating
AC-15: 60 Amp at 110 Volt, 30 Amp at 230 Volt, 15 Amp at 400 Volt, 12 Amp at 500 Volt
Connection Type
Screw Terminal
Number of Positions
2.0000
Phase
No
Legend
(1) 52NL26 (OFF-ON) and (1) 52NL31 (forward-reversing)
UPC
78308780465
Manufacturer Name
Siemens
Manufacturer Part Number
52SA2AABA1P
Contact Configuration
1 NO-1 NC
Finish
Chrome
NEMA Rating
NEMA 1, 3, 3R, 4, 4X, 12, 13
Standards
UL Listed, CSA Certified
Temperature Rating
-35 to 70 deg C Operating, -40 to 85 deg Storage
Material
Plastic Actuating, Metal Front Ring and Holder
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39122214
Item Name
Non-Illuminated Selector Switch
Country Of Origin
Mexico
Voltage Rating
600 Volt
Type
Heavy-Duty, Watertight/Oiltight
GTIN
00783087804654

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.