Siemens 3VA5112-4EC31-0AA0 Molded Case Circuit Breaker 3-Pole 125-Amp 690-Volt AC 500-Volt DC Sentron®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3VA5112-4EC31-0AA0 Molded Case Circuit Breaker 3-Pole 125-Amp 690-Volt AC 500-Volt DC Sentron®

SKU: 607531
Siemens Sentron® 3VA5 Series 3-Pole Molded case circuit breaker is rated at 125-Amps and 690-Volt AC/500-Volt DC. The interrupt rating of this circuit breaker is 5-Kilo-Amps at 690-Volt AC. It has a dimension of 76.2 mm x 76.5 mm x 140 mm. This UL -frame circuit breaker withstands a temperature range of -25 to 70 deg C. This circuit breaker has IP40-degree of protection to safeguard against ingress of solid objects. Circuit breaker is UL listed and CSA/CE/EAC certified.
  • Interrupt rating of 5-Kilo-Amps at 690-Volt AC
  • Current rating of 125-Amps
  • Power loss of 30-Watts

Overview

Siemens Sentron® 3VA5 Series 3-Pole Molded case circuit breaker is rated at 125-Amps and 690-Volt AC/500-Volt DC. The interrupt rating of this circuit breaker is 5-Kilo-Amps at 690-Volt AC. It has a dimension of 76.2 mm x 76.5 mm x 140 mm. This UL -frame circuit breaker withstands a temperature range of -25 to 70 deg C. This circuit breaker has IP40-degree of protection to safeguard against ingress of solid objects. Circuit breaker is UL listed and CSA/CE/EAC certified.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
76.2 mm Width x 76.5 mm Depth x 140 mm Height
Phase
No
Number of Poles
3
Brand Name
Siemens
Item Name
Molded Case Circuit Breaker
Interrupt Rating
5 Kilo-Amp at 690 Volt AC
Frequency Rating
50/60 Hz
Frame
125 Amp
Power Loss
30 Watt
Series
3VA5
Manufacturer Name
Siemens
UPC
80476630113
Actuator
No
Sub Brand
Sentron®
Voltage Rating
690 Volt AC, 500 Volt DC
Temperature Rating
-25 to 70 deg Ceiling
Amperage Rating
125 Amp
Manufacturer Part Number
3VA5112-4EC31-0AA0
Energy Star Flag
No
Country Of Origin
Czech Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121616
Standards
UL Listed, CSA Certified, CE Marked, EAC Standard
GTIN
00804766301131
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.