Sea Gull Lighting 44940-782 2-Light Wall/Bath Light 100-Watt 120-Volt AC Heirloom Bronze Windgate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 44940-782 2-Light Wall/Bath Light 100-Watt 120-Volt AC Heirloom Bronze Windgate

SKU: 222153
Standard Pack/Case Quantity: 1/Pack
Sea Gull Lighting Windgate Collection Wall/bath light in heirloom-bronze finish, has steel construction for durability. The alabaster glass shades with two 100-Watt incandescent lamp provides modern and perfect blend to home decor. The wall-mountable light has a voltage rating of 120-Volts AC. It measures 8-1/4-Inch x 8-Inch x 12-1/2-Inch. The lamps are easily replaceable with LED lamp. Bath light is ideal for damp locations. The wall/bath light meets Title 24 standards.
  • Option for LED replacement
  • Fixture may be mounted in the up or down position
  • Made from steel for added strength and durability

Overview

Sea Gull Lighting Windgate Collection Wall/bath light in heirloom-bronze finish, has steel construction for durability. The alabaster glass shades with two 100-Watt incandescent lamp provides modern and perfect blend to home decor. The wall-mountable light has a voltage rating of 120-Volts AC. It measures 8-1/4-Inch x 8-Inch x 12-1/2-Inch. The lamps are easily replaceable with LED lamp. Bath light is ideal for damp locations. The wall/bath light meets Title 24 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
Lamp Type/Designation
(2) 100 Watt A19 Incandescent
Shade Size
5-7/16 Inch Dia x 4-3/8 Inch Height
Voltage Rating
120 Volt AC
Lamp Included
No
Fixture Wattage
200 Watt
Collection
Windgate
Base Backplate
12 Inch Width x 1 Inch Depth x 4-3/4 Inch Height
Socket Type
Medium
Manufacturer Part Number
44940-782
Manufacturer Name
Sea Gull Lighting
UPC
78565202020
Shade Type
Alabaster Glass
Shape
No
Standards
Title 24 Compliant, Damp Location Rated
UNSPSC
39111536
Finish
Heirloom Bronze
Construction
Steel
Item Name
Wall/Bath Light
Brand Name
Sea Gull Lighting
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
Number of Lamps
2.0000
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
12-1/2 Inch Width x 8-1/4 Inch Height
Degree of Protection
No
Mounting
Up/Down

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.