Sea Gull Lighting 15163B-191 Quality Pro Ceiling Fan With Light 52-Inch 5 Blade 3-Speed Roman Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 15163B-191 Quality Pro Ceiling Fan With Light 52-Inch 5 Blade 3-Speed Roman Bronze

SKU: 453141
Sea Gull Lighting Quality pro 19-13/32-Inch ceiling fan with light, features precision balanced motor and blades for wobble-free operation. It has five 52-Inch MDF with veneer blades in American walnut/Roman bronze finish that complements any decor. Blade has pitch of 11-degree for optimal air. This 3-speed fan has flow rate of 4224 CFM. Flush mountable fan has 153 mm x 12 mm reversible motor for efficient performance. It has power rating of 56-Watts.
  • 11-Degree blade pitch for optimal air
  • Extra-long 6.5-ft wire for high ceiling installation with longer downrods
  • 15 13/16-Inch Canopy included

Overview

Sea Gull Lighting Quality pro 19-13/32-Inch ceiling fan with light, features precision balanced motor and blades for wobble-free operation. It has five 52-Inch MDF with veneer blades in American walnut/Roman bronze finish that complements any decor. Blade has pitch of 11-degree for optimal air. This 3-speed fan has flow rate of 4224 CFM. Flush mountable fan has 153 mm x 12 mm reversible motor for efficient performance. It has power rating of 56-Watts.

Specifications

List UOM Qty
1
Order UOM
ea
Motor Type
153 mm x 12 mm AC
UNSPSC
40101610
Flow Rate
4224 CFM
Item Name
Ceiling Fan With Light
Mounting
Flush
Number of Blades
5.0000
Number of Speeds
3.0000
Shade
White Faux Alabaster Glass
Type
Quality Pro
Power Rating
56 Watt
Lamp Finish
No
UPC
78565215049
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
15163B-191
Lamp Color
No
Energy Star Flag
No
Finish
Roman Bronze
Dimensions
19-13/32 Inch Height
Blade Material
MDF with Veneer
Blade Finish
American Walnut/Roman Bronze
Blade Pitch
11 Degree
Blade Span
52
Brand Name
Sea Gull Lighting
Thread Type
No
Thread Size
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.