SCREWDRIVER KLEIN K23 1 8X3 SLOT SC HLDG DRVR

  

*Images are for illustration purposes only and may not be an exact representation of the product

SCREWDRIVER KLEIN K23 1 8X3 SLOT SC HLDG DRVR

SKU: 15219
SLOTTED TYPE; 5-1/4 INCH OVERALL LENGTH; 3 INCH SHANK LENGTH; ROUND SHANK TYPE; PLASTIC HANDLE MATERIAL; SPLIT BLADE SCREW DRIVER STYLE; RED HANDLE COLOR; 3/16 INCH TIP SIZE; TEMPERED STEEL SHANK MATERIAL

Overview

SLOTTED TYPE; 5-1/4 INCH OVERALL LENGTH; 3 INCH SHANK LENGTH; ROUND SHANK TYPE; PLASTIC HANDLE MATERIAL; SPLIT BLADE SCREW DRIVER STYLE; RED HANDLE COLOR; 3/16 INCH TIP SIZE; TEMPERED STEEL SHANK MATERIAL

Specifications

List UOM Qty
1
Order UOM
ea
UPC
09264432106
GTIN
00092644321061
UNSPSC
27111701
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
KLEIN TOOLS INC
Manufacturer Part Number
K23
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.