Satco S9836 Dimmable A19 Solid State A-Line LED Lamp 9.5-Watt E26 Medium Base 800-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9836 Dimmable A19 Solid State A-Line LED Lamp 9.5-Watt E26 Medium Base 800-Lumens 80 CRI 3000K Warm White

SKU: 524299
Satco Solid-state 9.5-Watt A19 E26 medium base LED lamp in frosted color, offers 800-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80. This lamp with 3000K color temperature rating, radiates warm white light to the surrounding. It measures 4-3/16-Inch x 2-3/8-Inch Dia. This lamp has average life of 25000 hours. It has beam angle of 220 deg and power factor of 0.88. It withstands temperature rating of -20 - 45 deg C. LED Lamp is UL/cULus/ETL listed, RoHS compliant and Energy Star certified.
  • Dimmable
  • A shaped replacement lamp offers better light output
  • Years of uninterrupted operation
  • Voltage rating of 120-Volts

Overview

Satco Solid-state 9.5-Watt A19 E26 medium base LED lamp in frosted color, offers 800-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80. This lamp with 3000K color temperature rating, radiates warm white light to the surrounding. It measures 4-3/16-Inch x 2-3/8-Inch Dia. This lamp has average life of 25000 hours. It has beam angle of 220 deg and power factor of 0.88. It withstands temperature rating of -20 - 45 deg C. LED Lamp is UL/cULus/ETL listed, RoHS compliant and Energy Star certified.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Arbitrary
Power (Wattage)
9.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
4.1875
Start Type
No
Item Name
LED Lamp
Standards
UL/ETL Listed, cULus Classified, Wet Location Rated, RoHS Compliant, Energy Star and Reg Qualified
Light Color
Warm White
Lumens
800 Lumens
Voltage Rating
120 Volt
Type
Solid State, A-Line
Temperature Rating
-20 to 45 deg C
UPC
04592309836
Manufacturer Name
Satco
Manufacturer Part Number
S9836
Designation
9.5A19/OMNI/220/LED/30K
Energy Star Flag
No
Dimmable
Yes
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Satco
Color Temperature
3000K
Beam Angle
220 Degree
Average Life
25000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.