Satco S9751 LED Lamp 40-Watt EX39 Mogul Extended Base 5200-Lumens 80+ CRI 5000K Natural Light Hi-Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9751 LED Lamp 40-Watt EX39 Mogul Extended Base 5200-Lumens 80+ CRI 5000K Natural Light Hi-Pro

SKU: 551381
Satco Hi-Pro 40-Watt EX39 Mogul extended base LED lamp in white color, offers 5200-Lumens of light output. This lamp has voltage rating of 100 - 277-Volts. It has color rendering index of more than 80. This lamp with 5000K color temperature rating radiates natural light to the surrounding. It emits or distributes light at beam angle of 180/270/360-degree. This lamp measures 7-7/8-Inch x 3-1/2-Inch. It has average life of 50000 hours. This lamp has temperature range of -20 to 65 deg C. It is ideal for industrial, commercial and damp location application. Lamp is UL or ETL listed and RoHS compliant.
  • Approved for totally enclosed fixtures
  • Hi-bay, low-bay and post top
  • Light panels lock into place creating three separate beam angle options
  • Power factor of 0.90
  • Equivalent wattage of 65-Watt fluorescent and 175-Watt HID
  • Actual CRI: 80+

Overview

Satco Hi-Pro 40-Watt EX39 Mogul extended base LED lamp in white color, offers 5200-Lumens of light output. This lamp has voltage rating of 100 - 277-Volts. It has color rendering index of more than 80. This lamp with 5000K color temperature rating radiates natural light to the surrounding. It emits or distributes light at beam angle of 180/270/360-degree. This lamp measures 7-7/8-Inch x 3-1/2-Inch. It has average life of 50000 hours. This lamp has temperature range of -20 to 65 deg C. It is ideal for industrial, commercial and damp location application. Lamp is UL or ETL listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
No
Power (Wattage)
40 Watt
Bulb Base Group
Screw-In
Bulb Shape
No
Maximum Overall Length
7.875
Start Type
No
Item Name
LED Lamp
Standards
UL/ETL Listed, cULus Classified, Damp Location Rated Rated, RoHS Compliant, Enclosed Rated
Light Color
Natural Light
Lumens
5200 Lumens
Voltage Rating
100 - 277 Volt
Temperature Rating
-4 to 149 deg F (-20 to 65 deg C)
Sub Brand
Hi-Pro
Incandescent Equivalent Wattage
300
GTIN
00045923097515
UPC
04592309751
Manufacturer Name
Satco
Manufacturer Part Number
S9751
RoHS Flag
No
Designation
40W/LED/HID/MB/5000K/100-277V
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
White
Bulb Base
EX39 Mogul Extended
Brand Name
Satco
Color Temperature
5000K
Beam Angle
180/270/360 Degree Adjustable
Average Life
50000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.