Satco S9712 T5 LED Lamp 25-Watt Miniature 2-Pin Base 3200-Lumens 82 CRI 3500K Neutral White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9712 T5 LED Lamp 25-Watt Miniature 2-Pin Base 3200-Lumens 82 CRI 3500K Neutral White

SKU: 491967
Standard Pack/Case Quantity: 10/Pack
Satco 25-Watt T5 miniature bi-pin base LED lamp in white color, offers 3200-Lumens of light output. This non-dimmable lamp has electronic instant/rapid start ballast. It has color rendering index of 82. This lamp with 3500K color temperature rating, radiates neutral white light to the surrounding. It measures 48-Inch x 0.625-Inch Dia. This lamp has average life of 50000 hours. It has beam angle of 185 deg. It withstands temperature rating of -20 - 45 deg C. LED Lamp is UL/cULus/ETL listed and RoHS compliant.
  • Incandescent Equivalent Wattage: 54-Watt
  • For use on electronic instant start and rapid start ballasts with no rewiring required
  • Solid state LED lighting
  • High efficacy
  • Years of uninterrupted operation
  • Fluorescent equivalency is 54-Watts

Overview

Satco 25-Watt T5 miniature bi-pin base LED lamp in white color, offers 3200-Lumens of light output. This non-dimmable lamp has electronic instant/rapid start ballast. It has color rendering index of 82. This lamp with 3500K color temperature rating, radiates neutral white light to the surrounding. It measures 48-Inch x 0.625-Inch Dia. This lamp has average life of 50000 hours. It has beam angle of 185 deg. It withstands temperature rating of -20 - 45 deg C. LED Lamp is UL/cULus/ETL listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
25 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T5
Maximum Overall Length
48
Start Type
Electronic Instant/Rapid
Item Name
LED Lamp
Standards
UL/ETL Listed, cULus Classified, Damp Location Rated Rated, RoHS Compliant
Light Color
Neutral White
Lumens
3200 Lumens
Temperature Rating
-20 to 45 deg C
Incandescent Equivalent Wattage
54
GTIN
00045923097126
UPC
04592309712
Manufacturer Name
Satco
Manufacturer Part Number
S9712
RoHS Flag
No
Designation
25T5/LED/46-835/DR
Standard Pack/Case Quantity
10/Pack
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39112102
CRI
82.0000
Bulb Color/Finish
White
Bulb Base
2-Pin Miniature
Brand Name
Satco
Color Temperature
3500K
Beam Angle
185 Degree
Average Life
50000 Hour
ANSI Code
G5

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.