Satco S9676 High Lumen LED Lamp 100-Watt EX39 Mogul Extended Base 13000-Lumens 80+ CRI 4000K Cool White Hi-Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9676 High Lumen LED Lamp 100-Watt EX39 Mogul Extended Base 13000-Lumens 80+ CRI 4000K Cool White Hi-Pro

SKU: 524998
Standard Pack/Case Quantity: 4/Box
Satco Hi-Pro High lumen omnidirectional 100-Watt EX39 mogul extended base LED lamp in white color, offers 13000-Lumens of light output. This lamp with integrated ballast, has voltage rating of 100 - 277-Volts. It has color rendering index of more than 80. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 300-degree. This lamp measures 9-5/8-Inch x 5.87-Inch. It has average life of 50000 hours. This lamp has temperature range of -20 to 65 deg C. It is ideal for industrial, commercial and damp location application. Lamp is UL or ETL listed and RoHS compliant.
  • Ballast bypass direct wire only
  • Base up, base down or horizontal operation
  • Safety chain included
  • Power factor of 0.90
  • Equivalent wattage of 150-Watt fluorescent and 400-Watt HID
  • Actual CRI: 80+

Overview

Satco Hi-Pro High lumen omnidirectional 100-Watt EX39 mogul extended base LED lamp in white color, offers 13000-Lumens of light output. This lamp with integrated ballast, has voltage rating of 100 - 277-Volts. It has color rendering index of more than 80. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 300-degree. This lamp measures 9-5/8-Inch x 5.87-Inch. It has average life of 50000 hours. This lamp has temperature range of -20 to 65 deg C. It is ideal for industrial, commercial and damp location application. Lamp is UL or ETL listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
No
Power (Wattage)
100 Watt
Bulb Base Group
Screw-In
Bulb Shape
No
Maximum Overall Length
9.625
Start Type
No
Item Name
LED Lamp
Standards
UL/ETL Listed, cULus Classified, Damp Location Rated Rated, RoHS Compliant
Light Color
Cool White
Lumens
13000 Lumens
Voltage Rating
100 - 277 Volt
Type
High Lumen
Temperature Rating
-4 to 149 deg F (-20 to 65 deg C)
Sub Brand
Hi-Pro
Incandescent Equivalent Wattage
500
UPC
04592309676
Manufacturer Name
Satco
Manufacturer Part Number
S9676
Designation
100W/LED/HID/4000K/100-277V/EX39
Standard Pack/Case Quantity
4/Box
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Color/Finish
White
Bulb Base
EX39 Mogul Extended
Brand Name
Satco
Color Temperature
4000K
Beam Angle
300 Degree Omnidirectional
Ballast Type
Integrated (Bypass)
Average Life
50000 Hour

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.