Satco S3448 Dimmable G25 Globe Decorative Incandescent Lamp 40-Watt E26 Medium Base 360-Lumens Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S3448 Dimmable G25 Globe Decorative Incandescent Lamp 40-Watt E26 Medium Base 360-Lumens Clear

SKU: 2270
Standard Pack/Case Quantity: 72/Carton
Satco 40-Watt G25 E26 Medium lamp base decorative incandescent lamp in clear color, offers 360-Lumens of light output. It has voltage rating of 120-Volts. It measures 4-3/8-Inch x 3.13-Inch Dia. This brass base lamp has CC-9 filament and average life of 3000 hours for ensuring optimal lighting performance. Lamp is RoHS compliant.
  • Dimmable
  • Average life of 3000 hours
  • Measures 4-3/8-Inch x 3.13-Inch Dia
  • Voltage rating of 120-Volts

Overview

Satco 40-Watt G25 E26 Medium lamp base decorative incandescent lamp in clear color, offers 360-Lumens of light output. It has voltage rating of 120-Volts. It measures 4-3/8-Inch x 3.13-Inch Dia. This brass base lamp has CC-9 filament and average life of 3000 hours for ensuring optimal lighting performance. Lamp is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
No
Designation
40G25
Dimmable
Yes
Bulb Color/Finish
Clear
Filament
CC-9
Bulb Base
E26 Medium
Brand Name
Satco
Maximum Overall Length
4.375
GTIN
00045923034480
Standards
RoHS Compliant
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
72/Carton
Bulb Overall Shape
Globe
Bulb Base Group
Screw-In
Bulb Shape
G25 Globe
Wattage
40
Voltage Rating
120 Volt
Type
Decorative
Average Life
3000 Hour
Material
Brass Base
Lumens
360 Lumens
Light Color
No
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
S3448
RoHS Flag
Yes
UPC
04592303448
Manufacturer Name
Satco

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.