Satco S29920 Dimmable B11 Omni-Directional LED Lamp E12 Candelabra Base 2.5-Watt 200-Lumens 2700K 80 CRI Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S29920 Dimmable B11 Omni-Directional LED Lamp E12 Candelabra Base 2.5-Watt 200-Lumens 2700K 80 CRI Warm White

SKU: 750096
Standard Pack/Case Quantity: 6/Box, 24/Case
Satco Omni-directional LED lamp in clear finish, features E12 candelabra screw-in base and B11 bulged shape. This 2.5-Watt lamp outputs 200-Lumen warm white light. It has an average life of 15000 Hours. The 3-7/8-Inch dimmable lamp produces light with 2700K color temperature and 80 CRI. It has a voltage rating of 120-Volts. It is equivalent to 25-Watt incandescent lamp. It has a beam angle of 360-Degrees. It is suitable for damp location. LED lamp meets cULus/ETL, Energy Star, RoHS standards.
  • LED lamp with a traditional incandescent look and feel
  • Offers smooth dimming
  • Replaces 25-Watt lamp
  • Perfect for damp locations

Overview

Satco Omni-directional LED lamp in clear finish, features E12 candelabra screw-in base and B11 bulged shape. This 2.5-Watt lamp outputs 200-Lumen warm white light. It has an average life of 15000 Hours. The 3-7/8-Inch dimmable lamp produces light with 2700K color temperature and 80 CRI. It has a voltage rating of 120-Volts. It is equivalent to 25-Watt incandescent lamp. It has a beam angle of 360-Degrees. It is suitable for damp location. LED lamp meets cULus/ETL, Energy Star, RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Bulged
Power (Wattage)
2.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
B11
Maximum Overall Length
3.875
Start Type
No
Item Name
LED Lamp
Standards
cULus/ETL Listed, Energy Star Rated, RoHS Compliant, Damp Located
Light Color
Warm White
Lumens
200 Lumens Initial
Voltage Rating
120 Volt
Type
Omni-Directional
Temperature Rating
-20 to 45 deg C
Incandescent Equivalent Wattage
25
GTIN
00045923299209
UPC
04592329920
Manufacturer Name
Satco
Manufacturer Part Number
S29920
RoHS Flag
No
Designation
2.5W CTC/LED/27K/CL/120V
Standard Pack/Case Quantity
6/Box, 24/Case
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
Satco
Color Temperature
2700K
Beam Angle
360 Degree
Average Life
15000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.