Satco S1932 ET23.5 HID High Pressure Sodium Lamp 150-Watt E39 Mogul Base 16000-Lumens 22 CRI 2100K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S1932 ET23.5 HID High Pressure Sodium Lamp 150-Watt E39 Mogul Base 16000-Lumens 22 CRI 2100K

SKU: 76677
Standard Pack/Case Quantity: 12/Pack
Satco High pressure HID sodium lamp produces a spectacular yellow light at 16000 Lumens, using only 150-Watt of energy. It has a color temperature of 2100K and CRI of 22 for superior color rendering. The lamp offers efficiency and long life up to 24000 hours. High pressure sodium lamp is RoHS compliant.
  • Gives high efficacy, long life
  • 2100K color temperature
  • Delivers 1600-Lumens brightness

Overview

Satco High pressure HID sodium lamp produces a spectacular yellow light at 16000 Lumens, using only 150-Watt of energy. It has a color temperature of 2100K and CRI of 22 for superior color rendering. The lamp offers efficiency and long life up to 24000 hours. High pressure sodium lamp is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Light Color
No
Bulb Base Group
Screw-In
Bulb Shape
ET23.5
Wattage
150
Item Name
HID High Pressure Sodium Lamp
Maximum Overall Length
7.75
Standards
RoHS Compliant
Mercury Content
12 mg
Operating Position
Universal
Start Type
No
Bulb Overall Shape
Straight Tubular
Lumens
16000 Lumens Initial
UPC
45923019326
Manufacturer Name
Satco
Manufacturer Part Number
S1932
UNSPSC
39101617
Dimmable
No
Standard Pack/Case Quantity
12/Pack
Energy Star Flag
No
Designation
LU150/55
ANSI Code
S55
Average Life
24000 Hour
CRI
22.0000
Brand Name
Satco
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
2100K

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.