Satco 90-422 Candelabra Base Lamp Socket With Paper Liner 125-Volt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco 90-422 Candelabra Base Lamp Socket With Paper Liner 125-Volt Black

SKU: 251085
Satco Lamp socket with paper liner, is perfect for use with candelabra base lamps. This lamp socket with screw terminal, has maximum load capacity of 75-Watts. It features phenolic body. Lamp socket withstands voltage up to 125-Volts. It supports 1/8-Inch IP mounting with 1-1/2-Inch double leg for making installation easier. Lamp socket is cULus listed.
  • Includes set screw
  • Features phenolic body
  • Candelabra lamp base

Overview

Satco Lamp socket with paper liner, is perfect for use with candelabra base lamps. This lamp socket with screw terminal, has maximum load capacity of 75-Watts. It features phenolic body. Lamp socket withstands voltage up to 125-Volts. It supports 1/8-Inch IP mounting with 1-1/2-Inch double leg for making installation easier. Lamp socket is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Base
Candelabra
Brand Name
Satco
Color/Finish
Black
Item Name
Lamp Socket With Paper Liner
Material
Phenolic Body
Maximum Load Capacity
75 Watt
Mounting
1/8 Inch IP With 1-1/2 Inch Double Leg
Terminal Connection
Screw
Voltage Rating
125 Volt
Bulb Base Group
Screw-In
Manufacturer Part Number
90-422
Manufacturer Name
Satco
UNSPSC
39110000
Standards
cULus Certified
Energy Star Flag
No
UPC
04592390422
Bulb Overall Shape
No
Start Type
No
Light Color
No
Dimmable
No
Bulb Shape
No
Color Temperature
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.