Rolacase RC001/CH-CL Polycarbonate Rola Case 14-9/16-Inch x 14-9/16-Inch x 3-11/32-Inch Charcoal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rolacase RC001/CH-CL Polycarbonate Rola Case 14-9/16-Inch x 14-9/16-Inch x 3-11/32-Inch Charcoal

SKU: 367652
Rolacase case in charcoal color, is a corrosion-proof flexible storage system for transfer and handling of tools, components and instruments. It has 20 adjustable compartments and 1 tool compartment for storing micro components. Sturdy locking system opens the lid to 180-Degree and stores in a place.
  • Corrosion proof
  • Lid opens 180-degrees
  • Sturdy locking system
  • Divided goods will not interchange when shaken
  • Unique lid design keeps storage locked in place
  • Adjustable compartments
  • Various configurations
  • Comes with 6 x RCPLD dividers

Overview

Rolacase case in charcoal color, is a corrosion-proof flexible storage system for transfer and handling of tools, components and instruments. It has 20 adjustable compartments and 1 tool compartment for storing micro components. Sturdy locking system opens the lid to 180-Degree and stores in a place.

Specifications

List UOM Qty
1
Order UOM
ea
Drill Size
No
Thread Type
No
Thread Size
No
Tap Size
No
UNSPSC
24112401
Material
Polycarbonate Lid
Item Name
Case
Finish
No
Brand Name
Rolacase
Energy Star Flag
No
Color
Charcoal
Caster Type
No
Number of Compartments
(20) Adjustable Compartments, (1) Tool Compartment in Front Of Case
UPC
32279600168
Manufacturer Name
Rolacase
Manufacturer Part Number
RC001/CH-CL
Includes
Clear Lid, (6) RCPLD Dividers
Feature8
Comes with 6 x RCPLD dividers
Cabinet Lock Mechanism
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.