RIGID CONDUIT SET SCREW CONNECTOR OZ G 28 400 4IN MALL S S COND CONN

  

*Images are for illustration purposes only and may not be an exact representation of the product

RIGID CONDUIT SET SCREW CONNECTOR OZ G 28 400 4IN MALL S S COND CONN

SKU: 11201
SET SCREW TYPE; ZINC PLATED MALLEABLE IRON MATERIAL; 4-1/8 INCH; RIGID CONDUIT/IMC USED ON; 1-1/8 INCH THREAD LENGTH; UL 514B APPROVAL; 5-1/4 INCH DIAMETER; 4 INCH TRADE SIZE; CONCRETE-TIGHT; NON-INSULATED THROAT TYPE

Overview

SET SCREW TYPE; ZINC PLATED MALLEABLE IRON MATERIAL; 4-1/8 INCH; RIGID CONDUIT/IMC USED ON; 1-1/8 INCH THREAD LENGTH; UL 514B APPROVAL; 5-1/4 INCH DIAMETER; 4 INCH TRADE SIZE; CONCRETE-TIGHT; NON-INSULATED THROAT TYPE

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78312672190
GTIN
00783126721904
UNSPSC
39121400
RoHS Flag
No
Country Of Origin
Mexico
Brand Name
No
Manufacturer Name
OZ GEDNEY CO NEER
Manufacturer Part Number
28-400
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.