Raco DB350Z Powder Coated Die Cast Metal 2-Gang Weatherproof Outlet Box 4-1/2-Inch x 4-1/2-Inch Taymac®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco DB350Z Powder Coated Die Cast Metal 2-Gang Weatherproof Outlet Box 4-1/2-Inch x 4-1/2-Inch Taymac®

SKU: 377623
Raco Taymac® 2-Gang Weather-proof outlet box in bronze color, features powder-coated die-cast metal construction. This square box measuring 4.5-Inch x 4.5-Inch, has three holes of size 1/2-Inch. This box comes with closure plugs, ground screw and mounting hardware. It has NEMA 3R rating for safety. Box is UL listed and NEC compliant.
  • Features die-cast metal construction
  • Features 1/2-Inch hub
  • Comes in bronze color

Overview

Raco Taymac® 2-Gang Weather-proof outlet box in bronze color, features powder-coated die-cast metal construction. This square box measuring 4.5-Inch x 4.5-Inch, has three holes of size 1/2-Inch. This box comes with closure plugs, ground screw and mounting hardware. It has NEMA 3R rating for safety. Box is UL listed and NEC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Color
Bronze
Finish
Powder Coated
Country Of Origin
China
Energy Star Flag
No
Degree of Protection
No
Hub Size
1/2 Inch
Number of Hubs
3.0000
GTIN
00092326112727
Sub Brand
Taymac®
Size
4-1/2 Inch x 4-1/2 Inch
Shape
Square
Number of Gangs
2.0000
Standards
UL Listed, NEC Compliant
Material
Die Cast Metal
UNSPSC
39121305
Item Name
Weatherproof Outlet Box
RoHS Flag
Contact manufacturer
Insulation Material
No
NEMA Rating
NEMA 3R
Brand Name
Raco
Manufacturer Part Number
DB350Z
Manufacturer Name
Raco
UPC
09232611272

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.