Raco 5321-0 Powder Coated Die Cast Aluminum 1-Gang Weatherproof Electrical Box With Lug 2-3/4-Inch x 4-1/2-Inch x 2-Inch 18.3-Cubic-Inch Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 5321-0 Powder Coated Die Cast Aluminum 1-Gang Weatherproof Electrical Box With Lug 2-3/4-Inch x 4-1/2-Inch x 2-Inch 18.3-Cubic-Inch Bell®

SKU: 434403
Raco Bell® 1-Gang Weather-proof electrical box in gray color, features powder-coated die-cast aluminum construction. This rectangle box measuring 2-3/4-Inch x 4-1/2-Inch x 2-Inch, has capacity of 18.3-Cubic-Inch. It has four holes of size 1/2-Inch. This box has one hole at the back, two holes at one end and one hole at the other end. Holes of this box accept all threaded fittings and threaded conduit. It comes with two closure plugs, ground screw, gasket and mounting hardware. Surface mountable box is ideal for use in weather-proof junction box, switches, GFCIs and branch circuit wiring in wet, damp or dry locations. It has NEMA 3R rating for safety. Box is UL listed and CSA certified.
  • Reinforced connector outlets
  • Features 1/2-Inch hub
  • Comes in gray color

Overview

Raco Bell® 1-Gang Weather-proof electrical box in gray color, features powder-coated die-cast aluminum construction. This rectangle box measuring 2-3/4-Inch x 4-1/2-Inch x 2-Inch, has capacity of 18.3-Cubic-Inch. It has four holes of size 1/2-Inch. This box has one hole at the back, two holes at one end and one hole at the other end. Holes of this box accept all threaded fittings and threaded conduit. It comes with two closure plugs, ground screw, gasket and mounting hardware. Surface mountable box is ideal for use in weather-proof junction box, switches, GFCIs and branch circuit wiring in wet, damp or dry locations. It has NEMA 3R rating for safety. Box is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Color
Gray
Finish
Powder Coated
Country Of Origin
India
Depth
2
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
18.3
Hub Size
1/2 Inch
Hub Locations
(1) Back, (2) One End, (1) Other End
Number of Hubs
4.0000
GTIN
00050169532102
Sub Brand
Bell®
Size
2-3/4 Inch x 4-1/2 Inch
Shape
Rectangular
Number of Gangs
1.0000
Standards
UL 514A Listed, CSA C22.2 No.18 Certified
Mounting
Surface
Material
Die Cast Aluminum
UNSPSC
39121305
Item Name
Weatherproof Electrical Box With Lug
RoHS Flag
No
Insulation Material
No
NEMA Rating
NEMA 3R
Brand Name
Raco
Manufacturer Part Number
5321-0
Manufacturer Name
Raco
UPC
05016953210

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.