RACEWAY BLANK END FITTING WM 410B WH WHITE BLANK END FTG

  

*Images are for illustration purposes only and may not be an exact representation of the product

RACEWAY BLANK END FITTING WM 410B WH WHITE BLANK END FTG

SKU: 304503
BLANK END FITTING TYPE; NON-METALLIC MATERIAL; 13/16 INCH L X 1/2 INCH H SIZE; WHITE FINISH; 400 SERIES SINGLE CHANNEL NON-METALLIC SURFACE RACEWAY USED ON; UL (CANADA AND US) APPROVAL; 400 MODEL

Overview

BLANK END FITTING TYPE; NON-METALLIC MATERIAL; 13/16 INCH L X 1/2 INCH H SIZE; WHITE FINISH; 400 SERIES SINGLE CHANNEL NON-METALLIC SURFACE RACEWAY USED ON; UL (CANADA AND US) APPROVAL; 400 MODEL

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78677619032
GTIN
00786776190328
UNSPSC
39131709
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
WIREMOLD LEGRAND
Manufacturer Part Number
410B-WH
Energy Star Flag
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.