Rab LMH70 ED17 Metal Halide Lamp 70-Watt Medium Base 5600 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab LMH70 ED17 Metal Halide Lamp 70-Watt Medium Base 5600 Lumens

SKU: 22168
Rab Metal halide lamp produces a spectacular white light at 5600 Lumens, using only 70-Watt of energy. It features up to 15000 hour lamp life. Metal halide lamp is UL listed.
  • ED17 lamp
  • Medium base lamp
  • Has a wattage rating of 70-Watts

Overview

Rab Metal halide lamp produces a spectacular white light at 5600 Lumens, using only 70-Watt of energy. It features up to 15000 hour lamp life. Metal halide lamp is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Light Color
No
Bulb Base Group
Screw-In
Bulb Shape
ED17
Wattage
70
Item Name
Metal Halide Lamp
Standards
UL Listed
Start Type
No
Bulb Overall Shape
Ellipsoidal Dimple
Lumens
5600 Lumens
GTIN
00019813177816
UPC
01981317781
Manufacturer Name
Rab
Manufacturer Part Number
LMH70
UNSPSC
39101614
Dimmable
No
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
ANSI Code
M98
Average Life
15000 Hour
Brand Name
Rab
Bulb Base
Medium
Color Temperature
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.