Quickflash Products E-3/0 B-A 7/8 1-Gang Electrical Box Flashing Panel 11-1/8-Inch x 11-1/8-Inch x 7/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quickflash Products E-3/0 B-A 7/8 1-Gang Electrical Box Flashing Panel 11-1/8-Inch x 11-1/8-Inch x 7/8-Inch

SKU: 657508
Quickflash Products 1-Gang electrical box flashing panel with reduced liability, can prevent air leakage. This panel prevents water intrusion and avoids the sealant requirement. The panel with self-sealing around fasteners, can be integrated easily with building envelope and operates with all type cladding systems. This square panel measures 11-1/8-Inch x 11-1/8-Inch x 7/8-Inch. It is suitable to use with 1-coat Stucco and EIFS systems.
  • Highly economical
  • Has non-corrosive and non-conductive property
  • Flashing is ideal for wall penetrations
  • Suitable to use with 1-coat Stucco and EIFS systems

Overview

Quickflash Products 1-Gang electrical box flashing panel with reduced liability, can prevent air leakage. This panel prevents water intrusion and avoids the sealant requirement. The panel with self-sealing around fasteners, can be integrated easily with building envelope and operates with all type cladding systems. This square panel measures 11-1/8-Inch x 11-1/8-Inch x 7/8-Inch. It is suitable to use with 1-coat Stucco and EIFS systems.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Brand Name
Quickflash Products
Color
Blue
Item Name
Electrical Box Flashing Panel
Number of Gangs
1.0000
Shape
Square
Size
11-1/8 Inch Length x 11-1/8 Inch Width x 7/8 Inch Thickness
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
E-3/0 B-A 7/8
Manufacturer Name
Quickflash Products Inc

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.