Progress Lighting P5300-09 1-Light Ceiling Fixture 120-Volt 100-Watt Brushed Nickel Bravo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5300-09 1-Light Ceiling Fixture 120-Volt 100-Watt Brushed Nickel Bravo

SKU: 143370
Progress Lighting Bravo Collection Ceiling fixture in brushed nickel finish, has etched glass shade for an attractive and graceful look. It supports (1) 100-Watt incandescent lamp for energy efficiency, superior color rendering and long life. The canopy covers a standard 4-Inch hexagonal recessed outlet box and it includes mounting strap and 6-ft 9-gauge chain. It is suitable for kitchen lighting and/or bar lighting. Ceiling fixture is UL-CUL dry location listed.
  • Slightly arching arm gives a casual flair
  • Coordinating fixtures from this collection
  • For kitchen lighting and/or bar lighting

Overview

Progress Lighting Bravo Collection Ceiling fixture in brushed nickel finish, has etched glass shade for an attractive and graceful look. It supports (1) 100-Watt incandescent lamp for energy efficiency, superior color rendering and long life. The canopy covers a standard 4-Inch hexagonal recessed outlet box and it includes mounting strap and 6-ft 9-gauge chain. It is suitable for kitchen lighting and/or bar lighting. Ceiling fixture is UL-CUL dry location listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Lamp Included
No
Shade Size
7-1/4 Inch Dia x 5-3/8 Inch Height
Chain/Stem Length
6 Inch
Voltage Rating
120 Volt
Style
Contemporary/Soft
Socket Type
Medium
Shape
No
Shade Type
Etched Glass
UPC
78524716625
Manufacturer Part Number
P5300-09
Number of Lamps
1.0000
Manufacturer Name
Progress Lighting
Mounting
Ceiling/Mini-Pendant
RoHS Flag
Contact manufacturer
UNSPSC
39111522
GTIN
00785247166251
Standards
UL/cUL Listed for Dry Location
Finish
Brushed Nickel
Item Name
Ceiling Fixture
Brand Name
Progress Lighting
Country Of Origin
China
Energy Star Flag
No
Collection
Bravo
Lamp Wattage
100 Watt
Includes
(2) 6 Inch Stem and 6 ft Chain
Dimmable
No
Dimensions
7-1/4 Inch Dia x 6-1/2 Inch Height
Degree of Protection
No
Construction
Steel
Warranty Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.