Progress Lighting P5193-09 1-Light Ceiling Mount Pendant Light 100-Watt 120-Volt AC Brushed Nickel Pendant

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5193-09 1-Light Ceiling Mount Pendant Light 100-Watt 120-Volt AC Brushed Nickel Pendant

SKU: 333929
Progress Lighting Pendant Collection Pendant light in gray color, has steel construction for added strength and durability. It includes mounting strap for outlet box, 6-ft of 9 -Gauge chain and 6-Inch stem. The light in brushed nickel finish, is ceiling mountable. It features an etched glass shade. It can accommodate one 100-Watt incandescent lamp. The medium porcelain socket light measures 19-1/2-Inch Dia x 8-5/8-Inch. It has a voltage rating of 120-Volts AC. It is suitable for use in dry locations. Pendant light is UL/cUL listed.
  • Coordinates with many styles including Joy and Bravo
  • Features an etched glass shade
  • Has an overall height of 95-inches with stem
  • Suitable for use in dry locations

Overview

Progress Lighting Pendant Collection Pendant light in gray color, has steel construction for added strength and durability. It includes mounting strap for outlet box, 6-ft of 9 -Gauge chain and 6-Inch stem. The light in brushed nickel finish, is ceiling mountable. It features an etched glass shade. It can accommodate one 100-Watt incandescent lamp. The medium porcelain socket light measures 19-1/2-Inch Dia x 8-5/8-Inch. It has a voltage rating of 120-Volts AC. It is suitable for use in dry locations. Pendant light is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
100 Watt
Shade Size
19-1/2 Inch Dia
Chain/Stem Length
6 Inch Stem, 6 ft Chain
Voltage Rating
120 Volt AC
Socket Type
Medium Porcelain
Shape
No
Shade Type
Etched Glass
UPC
78524718123
Manufacturer Part Number
P5193-09
Number of Lamps
1.0000
Manufacturer Name
Progress Lighting
Mounting
Ceiling
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247181230
Standards
UL Listed, cUL Certified, Dry Location Rated
Finish
Brushed Nickel
Item Name
Pendant Light
Brand Name
Progress Lighting
Country Of Origin
China
Color
Gray
Energy Star Flag
No
Collection
Pendant
Lamp Wattage
100 Watt
Includes
Mounting Strap for Outlet Box, 6 ft 9 Gauge Chain, 6 Inch Stem
Dimmable
No
Dimensions
19-1/2 Inch Dia x 8-5/8 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.