Progress Lighting P4709-31 3-Light Chandelier 60-Watt Black Greyson

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4709-31 3-Light Chandelier 60-Watt Black Greyson

SKU: 334245
Progress Lighting Grayson Collection 3-Light chandelier in black finish, features steel construction. This traditional/casual style chandelier uses three 60-Watt candelabra phenolic incandescent lamps. It measures 14-1/8-Inch x 15-7/8-Inch. This ceiling mountable chandelier comes with 6-ft chain and 15-ft lead wire for easy installation. Chandelier is UL/cUL listed.
  • Measures 14-1/8-Inch x 15-7/8-Inch
  • Durable steel construction with black finish for long-lasting durability
  • Accommodates three 60-Watt candelabra phenolic incandescent lamps

Overview

Progress Lighting Grayson Collection 3-Light chandelier in black finish, features steel construction. This traditional/casual style chandelier uses three 60-Watt candelabra phenolic incandescent lamps. It measures 14-1/8-Inch x 15-7/8-Inch. This ceiling mountable chandelier comes with 6-ft chain and 15-ft lead wire for easy installation. Chandelier is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
78524718862
Manufacturer Part Number
P4709-31
Manufacturer Name
Progress Lighting
Shade Type
No
Mounting
Ceiling Chain
Construction
Steel
Degree of Protection
No
Dimensions
14-1/8 Inch Width x 15-7/8 Inch Height
Dimmable
No
Includes
Mounting Strap for Outlet Box, 6 ft 9 Gauge Chain
Lamp Wattage
60 Watt
Number of Lamps
3.0000
Shape
No
Socket Type
Candelabra Phenolic
Style
Traditional/Casual
Base Backplate
5-3/4 Inch x 1-1/16 Inch
Collection
Greyson
Fixture Wattage
180 Watt
Lamp Included
No
Lamp Type/Designation
(3) 60 Watt Incandescent
Chain/Stem Length
6 ft Chain
Country Of Origin
United States of America
UNSPSC
39111525
Item Name
Chandelier
Brand Name
Progress Lighting
Energy Star Flag
No
RoHS Flag
Contact manufacturer
GTIN
00785247188628
Standards
UL/cUL Dry Location Listed
Finish
Black

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.