Progress Lighting P3843-09 3-Light Bell Ceiling Fixture 120-Volt 75-Watt Brushed Nickel Torino

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3843-09 3-Light Bell Ceiling Fixture 120-Volt 75-Watt Brushed Nickel Torino

SKU: 127887
Progress Lighting Torino Collection Ceiling fixture in brushed nickel finish, comes in an etched glass bowl shade for an attractive and graceful look. It supports (3) 75-Watt incandescent lamps for energy efficiency, superior color rendering and long life. The canopy covers a standard 4-Inch hexagonal recessed outlet box and it includes mounting strap and 6-ft 9-gauge chain. It is suitable for hall and foyer lighting and/or sitting room lighting. Ceiling fixture is UL-CUL damp location listed.
  • Distinctive ebbing and flowing of squared scrolls and arms
  • Comes in traditional/casual style
  • For hall and foyer lighting and/or sitting room lighting

Overview

Progress Lighting Torino Collection Ceiling fixture in brushed nickel finish, comes in an etched glass bowl shade for an attractive and graceful look. It supports (3) 75-Watt incandescent lamps for energy efficiency, superior color rendering and long life. The canopy covers a standard 4-Inch hexagonal recessed outlet box and it includes mounting strap and 6-ft 9-gauge chain. It is suitable for hall and foyer lighting and/or sitting room lighting. Ceiling fixture is UL-CUL damp location listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(3) 75 Watt Incandescent
Lamp Included
No
Fixture Wattage
225 Watt
Shade Size
14-7/8 Inch Dia x 5 Inch Height
Chain/Stem Length
6 ft
Voltage Rating
120 Volt
Style
Traditional/Casual
Socket Type
Medium
Shape
Bell
Shade Type
Etched Glass Bowl
UPC
78524715624
Manufacturer Part Number
P3843-09
Number of Lamps
3.0000
Manufacturer Name
Progress Lighting
Mounting
Ceiling/Semi-Flush
RoHS Flag
Contact manufacturer
UNSPSC
39111521
GTIN
00785247156245
Standards
UL/cUL Listed, Damp Location Rated
Finish
Brushed Nickel
Item Name
Ceiling Fixture
Brand Name
Progress Lighting
Country Of Origin
China
Energy Star Flag
No
Collection
Torino
Lamp Wattage
75 Watt
Dimmable
No
Dimensions
18 Inch Dia x 18-1/2 Inch Height
Degree of Protection
No
Construction
Steel
Warranty Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.