Progress Lighting P3688-20 1-Light Ceiling Fixture 60-Watt 120-Volt AC Antique Bronze Alabaster Glass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3688-20 1-Light Ceiling Fixture 60-Watt 120-Volt AC Antique Bronze Alabaster Glass

SKU: 274639
Progress Lighting Alabaster Glass Collection Ceiling fixture in brown color, has steel construction for added strength and durability. It includes mounting strap for outlet box. This antique bronze finish fixture measures 11-1/2-Inch Dia x 3-3/4-Inch. It has an alabaster glass bowl shade. It can accommodate one 60-Watt incandescent lamp. It operates at a voltage rating of 12-Volts. The medium ceramic socket is close-to-ceiling/flush mountable. It is suitable for use in damp locations. Ceiling fixture is UL/cUL listed.
  • Ceiling pan covers a standard 4-Inch hexagonal recessed outlet box
  • Comes in brown color with antique bronze finish
  • Close-to-ceiling/flush mountable
  • Suitable for use in damp locations

Overview

Progress Lighting Alabaster Glass Collection Ceiling fixture in brown color, has steel construction for added strength and durability. It includes mounting strap for outlet box. This antique bronze finish fixture measures 11-1/2-Inch Dia x 3-3/4-Inch. It has an alabaster glass bowl shade. It can accommodate one 60-Watt incandescent lamp. It operates at a voltage rating of 12-Volts. The medium ceramic socket is close-to-ceiling/flush mountable. It is suitable for use in damp locations. Ceiling fixture is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(1) 60 Watt Incandescent
Lamp Included
No
Fixture Wattage
60 Watt
Shade Size
8-5/8 Inch Dia x 3-1/8 Inch Height
Voltage Rating
120 Volt AC
Socket Type
Medium Ceramic
Shape
No
Shade Type
Alabaster Glass Bowl
UPC
78524717659
Manufacturer Part Number
P3688-20
Number of Lamps
1.0000
Manufacturer Name
Progress Lighting
Mounting
Close-To-Ceiling/Flush
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247176595
Standards
UL Listed, cUL Certified, Damp Location Rated
Finish
Antique Bronze
Item Name
Ceiling Fixture
Brand Name
Progress Lighting
Country Of Origin
China
Color
Brown
Energy Star Flag
No
Collection
Alabaster Glass
Lamp Wattage
60 Watt
Includes
Mounting Strap for Outlet Box
Dimmable
No
Dimensions
11-1/2 Inch Dia x 3-3/4 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.