Power Strut PS-9400-EG Electrogalvanized Mild Steel 4-Hole 30-Degree 1-Channel Adjustable Brace

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-9400-EG Electrogalvanized Mild Steel 4-Hole 30-Degree 1-Channel Adjustable Brace

SKU: 421760
Power Strut 4-Hole 30-degree Single channel adjustable brace features electrogalvanized mild steel construction for durability. It measures 5-3/8-Inch x 1-5/8-Inch x 1-1/16-Inch x 1/4-Inch. The 4-Hole 30-degree single channel adjustable brace comes with 9/16-Inch Dia hole, 13/16-Inch hole spacing from end and 1-7/8-inches hole spacing on center. Single channel adjustable brace meets ASTM A575/A576 requirements.
  • Pickled oiled process
  • Measures 5-3/8-Inch x 1-5/8-Inch x 1-1/16-Inch x 1/4-Inch
  • Features mild steel construction

Overview

Power Strut 4-Hole 30-degree Single channel adjustable brace features electrogalvanized mild steel construction for durability. It measures 5-3/8-Inch x 1-5/8-Inch x 1-1/16-Inch x 1/4-Inch. The 4-Hole 30-degree single channel adjustable brace comes with 9/16-Inch Dia hole, 13/16-Inch hole spacing from end and 1-7/8-inches hole spacing on center. Single channel adjustable brace meets ASTM A575/A576 requirements.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
ASTM A575/A576
Thickness
0.25
Type
4-Hole
GTIN
00702316526648
Length
5.375
Item Name
30 Degree 1-Channel Adjustable Brace
Hole Size
9/16 Inch
Brand Name
Power Strut
Material
Mild Steel
UNSPSC
31162503
Dimensions
1-5/8 Inch Width x 1-1/16 Inch Height
Finish
Electrogalvanized
RoHS Flag
Contact manufacturer
UPC
70231652664
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-9400-EG
Made In America
Yes
Energy Star Flag
No
Country Of Origin
United States of America

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.