Power Strut 20P-2200-SST-10 Polyester Heavy-Duty Slotted Channel 10-ft x 1-5/8-Inch x 1-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut 20P-2200-SST-10 Polyester Heavy-Duty Slotted Channel 10-ft x 1-5/8-Inch x 1-5/8-Inch

SKU: 578734
Power Strut Heavy-duty slotted channel features polyester construction. It measures 1-5/8-Inch x 1-5/8-Inch x 10 ft. The heavy-duty slotted channel in Aickinstrut profile, has slot size of 1-Inch x 3/8-Inch.
  • SST Fiberglass channel incorporates a standard channel profile that will accommodate metallic pipe straps and clamps
  • Standard profile
  • Aickinstrut profile

Overview

Power Strut Heavy-duty slotted channel features polyester construction. It measures 1-5/8-Inch x 1-5/8-Inch x 10 ft. The heavy-duty slotted channel in Aickinstrut profile, has slot size of 1-Inch x 3/8-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
41113630
Material
Polyester
Item Name
Heavy-Duty Slotted Channel
Brand Name
Power Strut
Energy Star Flag
No
RoHS Flag
Yes
Width
1.625
Finish
No
Height
1.625
Length
10
Slot Size
1 Inch x 3/8 Inch
Country Of Origin
France
Manufacturer Part Number
20P-2200-SST-10
Manufacturer Name
Power Strut

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.