Philips Lighting FSS880L840-UNV-DIM LED Strip Light 120 - 277-Volt 8-ft 8000-Lumens 80 CRI 4000K Daybrite FluxStream

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting FSS880L840-UNV-DIM LED Strip Light 120 - 277-Volt 8-ft 8000-Lumens 80 CRI 4000K Daybrite FluxStream

SKU: 596700
Philips Lighting Daybrite FluxStream LED Strip light delivers 8000-Lumens of cool white light. It has a color temperature of 4000K and CRI of 80 for superior color rendering. The lamp lasts up to 100000 hours. The strip light features frosted acrylic diffuser that provides wide light distribution and superior glare control. It is perfect for installation in tight spaces and ideal for cold applications. It is easy to install and maintain. The LED light is suitable for office, banks, hospitality, manufacturing and education. LED strip light meets cETLus and DLC standards.
  • Simple form
  • Convenient specification
  • Delivers up to 133 LPW
  • Standard 0 - 10-Volt dimming
  • Multiple CCT and lumen options
  • Multiple mounting methods
  • Diffuser and LED plate snap into place allowing tool-free access to LED boards and driver
  • For office, banks, hospitality, manufacturing, education

Overview

Philips Lighting Daybrite FluxStream LED Strip light delivers 8000-Lumens of cool white light. It has a color temperature of 4000K and CRI of 80 for superior color rendering. The lamp lasts up to 100000 hours. The strip light features frosted acrylic diffuser that provides wide light distribution and superior glare control. It is perfect for installation in tight spaces and ideal for cold applications. It is easy to install and maintain. The LED light is suitable for office, banks, hospitality, manufacturing and education. LED strip light meets cETLus and DLC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Manufacturer Name
Philips Lighting
Manufacturer Part Number
FSS880L840-UNV-DIM
UPC
78419724542
Energy Star Flag
No
Brand Name
Philips Lighting
Lumens
8000 Lumens
Driver Type
0 - 10 Volt Dimming to 1%
Average Life
100000 Hour
CRI
80.0000
Color Temperature
4000K
Bulb Color/Finish
Baked Matte White
Temperature Rating
-20 to 40 deg C
Sub Brand
Daybrite, FluxStream
Material
Cold Rolled Steel
Item Name
LED Strip Light
Standards
cETLus, DLC Listed
GTIN
00784197245429
UNSPSC
39112010
Feature8
For office, banks, hospitality, manufacturing, education
Voltage Rating
120 - 277 Volt
Strip Length
8 ft
Start Type
No
Mounting
Surface/Suspended
RoHS Flag
Contact manufacturer
Light Color
Cool White
Dimmable
Yes
Dimensions
3 Inch Height
Country Of Origin
United States of America

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.