Philips Lighting 463687 Dimmable PAR20 LED Lamp 6-Watt E26 Single Contact Medium Screw Base 500-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 463687 Dimmable PAR20 LED Lamp 6-Watt E26 Single Contact Medium Screw Base 500-Lumens 80 CRI 3000K Warm White

SKU: 544273
Standard Pack/Case Quantity: 6/Box, 1/Pack
Philips Lighting 6-Watt PAR20 E26 1-Contact Medium screw base LED lamp offers 500-Lumens of light output. This lamp has voltage rating of 120-Volts and current rating of 55-Milli-Amps. It has color rendering index of 80 and efficacy of 83.3 LPW. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It uniformly emits or distributes light at beam angle of 35-degree. This dimmable lamp in clear color, features polycarbonate housing. It measures 82.6 mm x 63.2 mm Dia. Lamp has average life of 25000 hours for ensuring optimal lighting performance. It is perfect for use in track/recessed luminaires and accent/general lighting in retail and hospitality applications.
  • Incandescent Equivalent Wattage: 50-Watt
  • Emits practically no UV/IR light in the beam
  • Smooth dimming of up to 10% of full light level
  • Mercury-free
  • Avoids inventory spoilage and will not fade colors
  • Focus light where it is needed most
  • Offers long life-reduced maintenance cost
  • Low energy use and waste for better environment

Overview

Philips Lighting 6-Watt PAR20 E26 1-Contact Medium screw base LED lamp offers 500-Lumens of light output. This lamp has voltage rating of 120-Volts and current rating of 55-Milli-Amps. It has color rendering index of 80 and efficacy of 83.3 LPW. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It uniformly emits or distributes light at beam angle of 35-degree. This dimmable lamp in clear color, features polycarbonate housing. It measures 82.6 mm x 63.2 mm Dia. Lamp has average life of 25000 hours for ensuring optimal lighting performance. It is perfect for use in track/recessed luminaires and accent/general lighting in retail and hospitality applications.

Specifications

List UOM Qty
1
Frequency Rating
60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
6 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR20
Maximum Overall Length
82.6
Start Type
No
Item Name
LED Lamp
Light Color
Warm White
Lumens
500 Lumens
Voltage Rating
120 Volt
Temperature Rating
85 deg C Case
Incandescent Equivalent Wattage
50
Material
Polycarbonate Housing
UPC
04667746368
Manufacturer Name
Philips Lighting
Manufacturer Part Number
463687
Feature8
Low energy use and waste for better environment
Designation
6PAR20/LED/830/F35/DIM SO 120V 6/1
Standard Pack/Case Quantity
6/Box, 1/Pack
Energy Star Flag
No
Dimmable
Yes
CRI
80.0000
Center Beam Candle Power
1050 cd
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Color Temperature
3000K
Beam Angle
35 Degree
Average Life
25000 Hour
Amperage Rating
55 Milli-Amp

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.