Philips Lighting 461111 A15 Classic Filament LED Lamp 2-Watt E26 Single Contact Medium Screw Base 220-Lumens 80 CRI 2200K Warm/Extra Warm/Very Warm

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 461111 A15 Classic Filament LED Lamp 2-Watt E26 Single Contact Medium Screw Base 220-Lumens 80 CRI 2200K Warm/Extra Warm/Very Warm

SKU: 482770
Standard Pack/Case Quantity: 10/Box
Philips Lighting 2-Watt A15 E26 Single contact medium screw base classic filament LED lamp in clear color, offers 220-Lumens of light output. This lamp has voltage rating of 110 - 130-Volts and current rating of 44-Milli-Amps. It has color rendering index of 80. This lamp with 2200K color temperature rating radiates warm/extra warm/very warm light to the surrounding. It measures 80 mm x 47 mm. This lamp has average life of 15000 hours.
  • Incandescent Equivalent Wattage: 25-Watt
  • Power factor (Nom) of 0.4
  • 70% LLMF at end of nominal lifetime (Nom)
  • Luminous efficacy of 110 LPW

Overview

Philips Lighting 2-Watt A15 E26 Single contact medium screw base classic filament LED lamp in clear color, offers 220-Lumens of light output. This lamp has voltage rating of 110 - 130-Volts and current rating of 44-Milli-Amps. It has color rendering index of 80. This lamp with 2200K color temperature rating radiates warm/extra warm/very warm light to the surrounding. It measures 80 mm x 47 mm. This lamp has average life of 15000 hours.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
2 Watt
Bulb Base Group
Screw-In
Bulb Shape
A15
Maximum Overall Length
80
Start Type
No
Item Name
LED Lamp
Light Color
Warm/Extra Warm/Very Warm
Lumens
220 Lumens
Voltage Rating
110 - 130 Volt
Type
Classic Filament
Incandescent Equivalent Wattage
25
GTIN
00046677461119
UPC
04667746111
Manufacturer Name
Philips Lighting
Manufacturer Part Number
461111
RoHS Flag
Contact manufacturer
Designation
2A15/LEDFilament/822/CL/ND 120V
Standard Pack/Case Quantity
10/Box
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Color Temperature
2200K
Average Life
15000 Hour
Amperage Rating
44 Milli-Amp

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.