Philips Lighting 458414 Twin Tube Alt InstantFit LED Lamp 10.5-Watt T8 4-Pin G24q Base 1200-Lumens 82 CRI 3000K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458414 Twin Tube Alt InstantFit LED Lamp 10.5-Watt T8 4-Pin G24q Base 1200-Lumens 82 CRI 3000K Soft White

SKU: 426750
Standard Pack/Case Quantity: 10/Box
Philips Lighting 10.5-Watt Twin tube alt T8 4-Pin G24q base InstantFit LED lamp in opaque color, offers 1200-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts and current rating of 150-Milli-Amps. It has color rendering index of 82. This lamp with 3000K color temperature rating radiates soft white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp measures 125.5 mm x 29 mm. It has average life of 40000 hours. This lamp has ambient temperature range of -20 to 30 deg C. It is ideal for track luminaires, accent lighting in retail, hospitality, office and residential spaces. Lamp is CE marked, UL listed, RoHS compliant and Energy Star rated.
  • Incandescent Equivalent Wattage: 75-Watt
  • Power factor (Nom) of 0.9
  • 70% LLMF at end of nominal lifetime (Nom)
  • Consumes 14.5-Kilowatt-Hour energy
  • Emits virtually no UV rays or IR

Overview

Philips Lighting 10.5-Watt Twin tube alt T8 4-Pin G24q base InstantFit LED lamp in opaque color, offers 1200-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts and current rating of 150-Milli-Amps. It has color rendering index of 82. This lamp with 3000K color temperature rating radiates soft white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp measures 125.5 mm x 29 mm. It has average life of 40000 hours. This lamp has ambient temperature range of -20 to 30 deg C. It is ideal for track luminaires, accent lighting in retail, hospitality, office and residential spaces. Lamp is CE marked, UL listed, RoHS compliant and Energy Star rated.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Twin Tube
Power (Wattage)
10.5 Watt
Bulb Base Group
4-Pin CFL Plug-In
Bulb Shape
T8 Twin Tube
Maximum Overall Length
125.5
Start Type
No
Item Name
InstantFit LED Lamp
Standards
UL Listed, CE Marked, RoHS Compliant, KEMA Keur Certificate, Energy Star and Reg Qualified
Light Color
Soft White
Lumens
1200 Lumens
Voltage Rating
120 - 277 Volt
Temperature Rating
-20 to 30 deg C Ambient, -40 to 75 deg C Storage, 77 deg C Case
Incandescent Equivalent Wattage
75
GTIN
00046677458416
UPC
04667745841
Manufacturer Name
Philips Lighting
Manufacturer Part Number
458414
RoHS Flag
Contact manufacturer
Designation
10.5PL-C/T LED/26V-3000 IF 4P 10/1
Standard Pack/Case Quantity
10/Box
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39112102
CRI
82.0000
Bulb Color/Finish
Opaque
Bulb Base
4-Pin G24q
Brand Name
Philips Lighting
Color Temperature
3000K
Beam Angle
120 Degree
Average Life
40000 Hour
Amperage Rating
150 Milli-Amp

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.