Philips Lighting 458182 Dimmable BA12 Decorative LED Lamp 4.5-Watt E26 Single Contact Medium Screw Base 330-Lumens 80 CRI 2200 - 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458182 Dimmable BA12 Decorative LED Lamp 4.5-Watt E26 Single Contact Medium Screw Base 330-Lumens 80 CRI 2200 - 2700K Warm White

SKU: 431392
Standard Pack/Case Quantity: 10/Box
Philips Lighting 4.5-Watt BA12 E26 Single contact medium screw base decorative LED lamp in clear color, offers 330-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts and current rating of 45-Milli-Amps. It has color rendering index of 80. This lamp with 2200-2700 K color temperature rating radiates warm white light to the surrounding. It measures 4.8-Inch x 1.5-Inch. This lamp has average life of 25000 hours. It has temperature range of -4 to 113 deg F. This lamp is suitable for wall scone, chandelier, retail, office and hospitality space application.
  • Dimmable
  • Incandescent Equivalent Wattage: 40-Watt
  • Power factor (Nom) of 0.7
  • 70% LLMF at end of nominal lifetime (Nom)
  • Consumes 4.5-Kilowatt-Hour energy

Overview

Philips Lighting 4.5-Watt BA12 E26 Single contact medium screw base decorative LED lamp in clear color, offers 330-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts and current rating of 45-Milli-Amps. It has color rendering index of 80. This lamp with 2200-2700 K color temperature rating radiates warm white light to the surrounding. It measures 4.8-Inch x 1.5-Inch. This lamp has average life of 25000 hours. It has temperature range of -4 to 113 deg F. This lamp is suitable for wall scone, chandelier, retail, office and hospitality space application.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
60 Hz
Bulb Overall Shape
Candle
Power (Wattage)
4.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
BA12 Candle
Maximum Overall Length
4.8
Start Type
No
Item Name
LED Lamp
Light Color
Warm White
Lumens
330 Lumens
Voltage Rating
120 Volt
Type
Decorative
Temperature Rating
-4 to 113 deg F
Incandescent Equivalent Wattage
40
GTIN
00046677458188
UPC
04667745818
Manufacturer Name
Philips Lighting
Manufacturer Part Number
458182
RoHS Flag
Contact manufacturer
Designation
4.5BA12/LED/827-22/E26/DIM 120V
Standard Pack/Case Quantity
10/Box
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Color Temperature
2200 - 2700K
Average Life
25000 Hour
Amperage Rating
45 Milli-Amp

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.