Philips Lighting 420554 Dimmable BR30 AirFlux Technology LED Lamp E26 Medium Base 730 Output Lumens 80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 420554 Dimmable BR30 AirFlux Technology LED Lamp E26 Medium Base 730 Output Lumens 80 CRI 2700K Warm White

SKU: 327116
Philips Lighting 13-Watt E26 Medium screw-in base AirFlux technology LED lamp offers light output of 730 Lumens. This BR30 sealed beam shape lamp has voltage rating of 120-Volts. It has color rendering index of 80. This 5.1-Inch dimmable lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at an angle of 90-degree. This lamp is suitable for downlighting in hospitality applications. It has average life of 25000 hours. Lamp is UL listed and Star Energy qualified.
  • Dimmable
  • Incorporates AirFlux technology
  • Reflector offers flood light distribution
  • Suitable for downlighting in hospitality applications

Overview

Philips Lighting 13-Watt E26 Medium screw-in base AirFlux technology LED lamp offers light output of 730 Lumens. This BR30 sealed beam shape lamp has voltage rating of 120-Volts. It has color rendering index of 80. This 5.1-Inch dimmable lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at an angle of 90-degree. This lamp is suitable for downlighting in hospitality applications. It has average life of 25000 hours. Lamp is UL listed and Star Energy qualified.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
13 Watt
Bulb Base Group
Screw-In
Bulb Shape
BR30
Maximum Overall Length
5.1
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, Energy Star and Reg Qualified
Light Color
Warm White
Lumens
730 Lumens Output
Voltage Rating
120 Volt
Type
AirFlux Technology
UPC
04667742055
Manufacturer Name
Philips Lighting
Manufacturer Part Number
420554
Designation
13BR30/END/F90 2700-700 DIM SM 6/1
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Color Temperature
2700K
Beam Angle
90 Degree Flood
Average Life
25000 Hour
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.