Philips Lighting 2FGG-38B-840-2-D-UNV-DIM Static Air Function Base Configurations LED Troffer 31.8-Watt 120 - 277-Volt 80 CRI 3800-Lumens 4000K LED Powder Coated Matte White Polyester Daybrite FluxGrid Daybrite FluxGrid

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 2FGG-38B-840-2-D-UNV-DIM Static Air Function Base Configurations LED Troffer 31.8-Watt 120 - 277-Volt 80 CRI 3800-Lumens 4000K LED Powder Coated Matte White Polyester Daybrite FluxGrid Daybrite FluxGrid

SKU: 561841
Philips Lighting Daybrite FluxGrid Collection Static air function 31.8-Watt LED troffer in powder coated matte white polyester finish, features center ribbed diffuser that creates soft light to the surrounding. This rectangular troffer has 80 CRI 3800-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 2-ft x 2 ft. The conical shape metal side covers of this troffer enhance the light distribution and visual aesthetic. It comes with injection molded lens retainers that keep the lens in a place. This recessed mountable troffer incorporates integral sensor for occupancy sensing and/or daylight harvesting and ensures additional energy savings. It has average life span of 70000 hours. Troffer is UL/cETLus listed and CSA certified.
  • Air return option provides airflow through a unique lens retainer design
  • Voltage rating of 120 - 277 Volt
  • Features 80 CRI 3800-Lumen 4000K LED lamp
  • 0 - 10-Volt dimming driver

Overview

Philips Lighting Daybrite FluxGrid Collection Static air function 31.8-Watt LED troffer in powder coated matte white polyester finish, features center ribbed diffuser that creates soft light to the surrounding. This rectangular troffer has 80 CRI 3800-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 2-ft x 2 ft. The conical shape metal side covers of this troffer enhance the light distribution and visual aesthetic. It comes with injection molded lens retainers that keep the lens in a place. This recessed mountable troffer incorporates integral sensor for occupancy sensing and/or daylight harvesting and ensures additional energy savings. It has average life span of 70000 hours. Troffer is UL/cETLus listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78419724226
Lamp Type/Designation
LED
Shade Type
No
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2FGG-38B-840-2-D-UNV-DIM
Fixture Wattage
31.8 Watt
Lamp Included
Yes
Voltage Rating
120 - 277 Volt
Type
Static Air Function, Base Configurations
Mounting
Recessed
Item Name
LED Troffer
Finish
Powder Coated Matte White Polyester
Brand Name
Philips Lighting
Dimmable
Yes
Dimensions
2 ft Length x 2 ft Width
Degree of Protection
No
Construction
Center Ribbed Diffuser
Average Life
70000 Hour
Collection
Daybrite, FluxGrid
Energy Star Flag
No
Socket Type
No
Shape
Rectangular
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197242268
Standards
cETLus Certified to UL Listed, CSA Certified, DLC Listed, Damp Location Rated
Lumens
3800 Lumens
CRI
80.0000
Color Temperature
4000K

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.