Pentair W51-50P Heating Cable 110 - 120-Volt 15-Amp Plug 15-Amp Circuit Breaker 300-Watt at 40 deg F On Pipe 400-Watt In Ice and Snow 0.42-Inch x 0.22-Inch Raychem Gardian

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair W51-50P Heating Cable 110 - 120-Volt 15-Amp Plug 15-Amp Circuit Breaker 300-Watt at 40 deg F On Pipe 400-Watt In Ice and Snow 0.42-Inch x 0.22-Inch Raychem Gardian

SKU: 371841
Pentair Raychem Gardian Heating cable of length 50-ft, comes with 30-Inch power cord and plug. It has current rating of 15-Amps and voltage rating of 110 - 120-Volts. This cable has wattage of 300-Watts at 40 deg F on pipe and 400-Watts in ice and snow conditions. It features size 16-AWG conductor, 5/8-Inch bend radius, tinned copper braid and polyolefin jacket. Cable measures 0.42-Inch x 0.22-Inch. This cable is suitable for residential and commercial metal and plastic pipe freeze protection and roof & gutter de-icing applications. It withstands temperature of up to 150 deg F. This cable is perfect for smaller jobs such as roof and gutter de-icing on porches and overhangs. It provides pipe freeze protection on pipes up to 2-1/2-Inch Dia. Heating cable is CSA/cCSAus certified.
  • Use for pipes or roofs
  • Measures 0.42-Inch x 0.22-Inch
  • Has voltage rating of 110 - 120-Volts

Overview

Pentair Raychem Gardian Heating cable of length 50-ft, comes with 30-Inch power cord and plug. It has current rating of 15-Amps and voltage rating of 110 - 120-Volts. This cable has wattage of 300-Watts at 40 deg F on pipe and 400-Watts in ice and snow conditions. It features size 16-AWG conductor, 5/8-Inch bend radius, tinned copper braid and polyolefin jacket. Cable measures 0.42-Inch x 0.22-Inch. This cable is suitable for residential and commercial metal and plastic pipe freeze protection and roof & gutter de-icing applications. It withstands temperature of up to 150 deg F. This cable is perfect for smaller jobs such as roof and gutter de-icing on porches and overhangs. It provides pipe freeze protection on pipes up to 2-1/2-Inch Dia. Heating cable is CSA/cCSAus certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Environmental Conditions
Dry and Wet Area Pipes, Drains and Roof and Gutter De-Icing
Cable Length
50
Conductor Material
Tinned Copper
Jacket Material
Polyolefin
Power Rating
On Pipe: 300 Watt at 40 deg F, Ice and Snow: 400 Watt In
UPC
71562900041
Manufacturer Name
Pentair
Manufacturer Part Number
W51-50P
Temperature Rating
150 deg F (65 deg C)
Sub Brand
Raychem Gardian
Item Name
Heating Cable
Brand Name
Pentair
Amperage Rating
15 Amp Plug Rating, 15 Amp Circuit Breaker Sizing Minimum
Conductor Size
16 AWG
Standards
CSA/cCSAus Certified
Energy Star Flag
No
UNSPSC
40101800
Voltage Rating
110 - 120 Volt
Size
0.42 Inch Width x 0.22 Inch Thickness
Includes
Gardian W51 Preassembled Electric Heating Cable, Roof and Gutter Labels, Pipe Labels

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.