Pentair G2108 Standard Pre-Built Electric Floor Heating Mat 240-Volt 0.9-Amp 210-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair G2108 Standard Pre-Built Electric Floor Heating Mat 240-Volt 0.9-Amp 210-Watt

SKU: 94337
Pentair 17.5 sq.ft Pre-built electric standard floor heating mat is suitable for use on ceramic or porcelain tile, granite, marble, natural stone, laminate/engineered wood floors. It comes with 2-conductor 18-AWG 7-ft cable that features tinned copper material to offer better conductivity. Heating mat with 274-ohm resistance, has a power rating of 210-Watts, voltage rating of 240-Volts and current rating of 0.9-Amp. It has a dimension of 84-Inch x 30-Inch. Floor heating mat is cULus listed and CSA certified.
  • Nuheat standard mats are pre-built and ready to install right out of the box
  • Eliminates the need to calculate and experiment with wire spacing during the installation
  • Shortens the installation process compared to cable and mesh systems because it eliminates the need to manipulate the heating product on site
  • At 1/8-Inch thick, the ultra low-profile of this product minimizes the build up on the floor which makes transitions possible without the use of transition strips
  • For use on ceramic or porcelain tile, granite, marble, natural stone, laminate/engineered wood floors

Overview

Pentair 17.5 sq.ft Pre-built electric standard floor heating mat is suitable for use on ceramic or porcelain tile, granite, marble, natural stone, laminate/engineered wood floors. It comes with 2-conductor 18-AWG 7-ft cable that features tinned copper material to offer better conductivity. Heating mat with 274-ohm resistance, has a power rating of 210-Watts, voltage rating of 240-Volts and current rating of 0.9-Amp. It has a dimension of 84-Inch x 30-Inch. Floor heating mat is cULus listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Cable Length
7
Conductor Material
Tinned Copper
Heated Area Spacing
17.5 Sq-ft
Jacket Material
No
Number of Conductors
2
Power Rating
210 Watt
Resistance
274 Ohm
UPC
62071300083
Manufacturer Name
Pentair
Manufacturer Part Number
G2108
Type
Standard
Temperature Rating
194 deg F (90 deg C) Exposure, 50 deg F (10 deg C) Installation
Item Name
Pre-Built Electric Floor Heating Mat
Brand Name
Pentair
Amperage Rating
0.9 Amp
Conductor Size
18 AWG
Standards
cULus Certified, CSA Certified
Energy Star Flag
No
UNSPSC
40101800
Voltage Rating
240 Volt
Size
84 Inch x 30 Inch

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.