Pass & Seymour TP7BK Nylon Screw Mount Standard Size Single Receptacle Wallplate 1-Gang 1-Single Receptacle Black TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TP7BK Nylon Screw Mount Standard Size Single Receptacle Wallplate 1-Gang 1-Single Receptacle Black TradeMaster®

SKU: 139764
Pass & Seymour TradeMaster® Standard size single receptacle wallplate in matte finished black color, has nylon construction for durability. The rectangular wallplate measuring 2.937-Inch x 4.687-Inch, features one single receptacle configuration. This screw mountable wallplate mounts in vertical orientation. It is suitable for hospital, industrial, education, institutional and other high-abuse, multiple dwelling applications. The wallplate meets cULus and RoHS standards.
  • Molded from rugged, practically indestructible self-extinguishing nylon for durability
  • Provides extra 3/16-Inch width and height than standard size wallplates
  • Has a nominal thickness of 0.07-Inch
  • Provides better sheet rock coverage with standard size appearance
  • Has pre-installed screws
  • Unbreakable
  • Suitable for hospital, industrial, education, institutional and other high-abuse, multiple dwelling applications

Overview

Pass & Seymour TradeMaster® Standard size single receptacle wallplate in matte finished black color, has nylon construction for durability. The rectangular wallplate measuring 2.937-Inch x 4.687-Inch, features one single receptacle configuration. This screw mountable wallplate mounts in vertical orientation. It is suitable for hospital, industrial, education, institutional and other high-abuse, multiple dwelling applications. The wallplate meets cULus and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Size
2.937 Inch Width x 4.687 Inch Height
Number of Gangs
1.0000
UNSPSC
39121704
GTIN
00785007274431
Orientation
Vertical
Standards
cULus Listed, RoHS Compliant
Type
Standard Size
Sub Brand
TradeMaster®
Mounting
Screw
Item Name
Single Receptacle Wallplate
Material
Nylon
Finish
Matte
Environmental Conditions
V2 Flammability Rated Per UL94
Configuration
1-Single Receptacle
Brand Name
Pass & Seymour
Color
Black
RoHS Flag
Contact manufacturer
Shape
Rectangular
Made In America
Yes
Thickness
0.07
UPC
78500727443
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
TP7BK
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.