Panduit LAM3D350-12-1Y Tin Plated Aluminum Three Barrel Connector Lug 6-AWG-350-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit LAM3D350-12-1Y Tin Plated Aluminum Three Barrel Connector Lug 6-AWG-350-KCMIL

SKU: 331257
Standard Pack/Case Quantity: 1/Pack
Panduit Connector lug has high strength 6061-T6 aluminum alloy construction to provide corrosion resistance and improved performance. The durable aluminum set screw provides electrical contact between conductor and connector. It supports conductor of size #6-AWG to 350-KCMIL. Triple barrel helps in termination of three conductors. Connector lug meets CSA and UL standards.
  • Tin plated to inhibit corrosion
  • Wide wire range taking capability minimizes inventory requirements
  • Inspection window to visually assure full conductor insertion
  • LAM3LD connector is provided with dual set screws to allow premium clamping of conductor to connector for heavy duty applications
  • For use with stranded aluminum or copper code conductors

Overview

Panduit Connector lug has high strength 6061-T6 aluminum alloy construction to provide corrosion resistance and improved performance. The durable aluminum set screw provides electrical contact between conductor and connector. It supports conductor of size #6-AWG to 350-KCMIL. Triple barrel helps in termination of three conductors. Connector lug meets CSA and UL standards.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
UPC
07498359372
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121466
GTIN
00074983593729
Standards
UL Listed, CSA Certified
Temperature Rating
194 deg F (90 deg C)
Terminal Connection
Set Screw
Voltage Rating
600 Volt
Manufacturer Name
Panduit
Energy Star Flag
No
Manufacturer Part Number
LAM3D350-12-1Y
Item Name
Three Barrel Connector Lug
Stud Size
1/2 Inch
Made In America
Yes
Stud Hole Spacing
1.75
Color Code
No
Conductor Size
6 AWG-350 KCMIL
Degree of Protection
No
Drive Type
No
Finish
Tin Plated
Standard Pack/Case Quantity
1/Pack
Hex Size
0.3125
Material
Aluminum
Size
4.5 Inch Length x 3-1/2 Inch Width x 1.38 Inch Height
Brand Name
Panduit
Number of Holes
4.0000

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.