Osram Sylvania QHE2X32T8/UNV-ISN-SC (2) 32-Watt FO32T8/XP High Efficiency Low Frequency Electronic Fluorescent Ballast 120 - 277-Volt AC Quicktronic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania QHE2X32T8/UNV-ISN-SC (2) 32-Watt FO32T8/XP High Efficiency Low Frequency Electronic Fluorescent Ballast 120 - 277-Volt AC Quicktronic®

SKU: 8649
Standard Pack/Case Quantity: 10/Pack
Osram Sylvania Quicktronic® High efficiency low frequency electronic fluorescent ballast has durable small can enclosure size construction. It features parallel lamp connection circuit and instant start type. This lightweight ballast offers noiseless operation and provides Class-P protection. It is voltage rated at 120 to 277-Volts AC, power rated at 55-Watts, current rated at 0.47/0.2-Amp, temperature rated at 70 deg F and frequency rated at 50/60-Hz. This thermally protected ballast supports two 32-Watt FO32T8/XP lamps that provide wide range of lumen output. It is suitable for energy retrofits, commercial, retail, hospitality, institutional and new construction. The electronic fluorescent ballast meets UL, CSA, FCC 47CFR Part 18 Non-consumer, RoHS and ANSI C62.41 standards.
  • High efficiency systems over 90% efficient
  • NEMA premium electronic ballast program compliant
  • Lamp striation control (LSC) over 100 LPW (Lumens/watt) with OCTRON SUPERSAVER® lamps
  • Lowest power T8 I.S. systems
  • 30 to 50% energy savings
  • Virtually eliminates lamp flicker
  • Lead-free solder and manufacturing process
  • For energy retrofits, commercial, retail, hospitality, institutional, new construction

Overview

Osram Sylvania Quicktronic® High efficiency low frequency electronic fluorescent ballast has durable small can enclosure size construction. It features parallel lamp connection circuit and instant start type. This lightweight ballast offers noiseless operation and provides Class-P protection. It is voltage rated at 120 to 277-Volts AC, power rated at 55-Watts, current rated at 0.47/0.2-Amp, temperature rated at 70 deg F and frequency rated at 50/60-Hz. This thermally protected ballast supports two 32-Watt FO32T8/XP lamps that provide wide range of lumen output. It is suitable for energy retrofits, commercial, retail, hospitality, institutional and new construction. The electronic fluorescent ballast meets UL, CSA, FCC 47CFR Part 18 Non-consumer, RoHS and ANSI C62.41 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Blade Material
No
Grille Shape
No
Finish
No
Total Harmonic Distortion
<10%
Standard Pack/Case Quantity
10/Pack
Sub Brand
Quicktronic®
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
Ballast Wattage
55 Watt
Item Name
Electronic Fluorescent Ballast
UNSPSC
39111801
UPC
04613549853
Feature8
For energy retrofits, commercial, retail, hospitality, institutional, new construction
GTIN
00046135498534
Energy Star Flag
No
Standards
UL Listed, CSA Certified, FCC 47CFR Part 18 (Non-Consumer) RoHS Compliant, ANSI C62.41
Manufacturer Part Number
QHE2X32T8/UNV-ISN-SC
Type
High Efficiency, Low Frequency
Temperature Rating
70 deg F Case
Voltage Rating
120 - 277 Volt AC
Amperage Rating
0.47/0.2 Amp
Ballast Efficiency Factor
1.6
Ballast Factor
0.88
Circuit Type
Parallel Lamp Connection
Dimensions
9-1/2 Inch Length x 1.68 Inch Width x 1.18 Inch Height
Dimmable
No
Environmental Conditions
Outdoor, Class A Sound Rating
Brand Name
Osram Sylvania
Frequency Rating
50/60 Hz
Manufacturer Name
Osram Sylvania
Minimum Starting Temperature
-20
Mounting
Remote
Number of Lamps
2.0000
Power Factor
>0.98
Start Type
Instant
Thermal Protection
Class P
Lamp Type
32 Watt FO32T8/XP

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.