Orbit Industries LVSB1 Galvanized Sheet Steel 1-Gang Low Voltage Stud Mounting Bracket

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries LVSB1 Galvanized Sheet Steel 1-Gang Low Voltage Stud Mounting Bracket

SKU: 592778
Standard Pack/Case Quantity: 50/Pack
Orbit Industries 1-Gang low voltage stud mounting bracket eliminates the need for an electrical box. It supports both vertical and horizontal mounting and easily attaches to wood or metal studs using self-tapping screws or nails. It has 1/2-Inch raise to minimize the drywall lumps. It is compatible with Orbit's simple support bracket and ultimate support bracket for between stud installations. The bracket in galvanized finish, has sheet steel construction for durability. It is suitable for low voltage applications. The low voltage stud mounting bracket meets UL E493330, cULus and RoHS standards.
  • Easily installs onto the front or side of wooden or metal studs
  • Suits Orbit's simple support bracket and ultimate support bracket
  • Made from sheet steel for added strength
  • Suitable for low voltage applications

Overview

Orbit Industries 1-Gang low voltage stud mounting bracket eliminates the need for an electrical box. It supports both vertical and horizontal mounting and easily attaches to wood or metal studs using self-tapping screws or nails. It has 1/2-Inch raise to minimize the drywall lumps. It is compatible with Orbit's simple support bracket and ultimate support bracket for between stud installations. The bracket in galvanized finish, has sheet steel construction for durability. It is suitable for low voltage applications. The low voltage stud mounting bracket meets UL E493330, cULus and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Item Name
Stud Mounting Bracket
Standard Pack/Case Quantity
50/Pack
Energy Star Flag
No
Brand Name
Orbit Industries
UNSPSC
39121321
Standards
UL E493330 Listed, cULus Certified, RoHS Compliant
Material
Sheet Steel
Type
1-Gang, Low Voltage
Color/Finish
Galvanized
Mounting
Horizontal/Vertical
UPC
83524300677
Manufacturer Name
Orbit Industries
Manufacturer Part Number
LVSB1

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.